Zoro Homepage

Crossover Ladder, 60 in Platform Ht, Steel, 350 lb Load Capacity, 6 Steps

  • Mfr # 6PC48A3B1C1P6

  • Zoro # G9929622


product price: $1,357.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
90 in
Platform Height
60 in
Handrail Height
2.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PC48A3B1C1P6
Zoro #
G9929622
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
90 in
Platform Height
60 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Bottom Width
26 in
Platform Depth
48 in
Platform Width
24 in
Base Width
30 in
Reach Height - Maximum
10.5 ft
Vertical Clearance Height
4.8 ft
Horizontal Clearance Width
32 in

Description

Crossover Ladder, Vertical Clearance 58 in, Span 32 1/2 in, Platform Height 5 ft, Platform Depth 48 in, Number of Steps 6, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 133 1/2 in, Overall Height 7.5 ft, Handrail Height 2.5 ft, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.