Diameter Wheel, 10 In.
Mfr # A-301-0577
Zoro # G7304674
product price: $62.35
/eaKey Features
Overall Height
10 in
Overall Width
2 in
Includes
1/8 in x 1 1/2 in Cotterman Pin, 3/4 in Flat Washer
For Use With Mfr. Model Number
Fits Brand
Cotterman
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-301-0577
Zoro #
G7304674
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
2 in
Wheel Width
2 in
Wheel Diameter
10 in
Details
Includes
1/8 in x 1 1/2 in Cotterman Pin, 3/4 in Flat Washer
Item
Diameter Wheel, 10 In.
For Use With Mfr. Model Number
Fits Brand
Cotterman
Product Type
Wheel
Frame Material
Steel
Load Capacity - Maximum
800 lb
Compatible with Manufacturer Model Number
6512R1830A6E10B4BC1P3,6513R1840A1E10B4BC1P3,6513R1840A1E20B4BC1P3,6513R1840A3E10B4BC1P3,6513R1840A3E20B4BC1P3,6513R1840A6E10B4BC1P3,6514R1840A1E10B4BC1P3,6514R1840A1E20B4BC1P3,6514R1840A3E10B4BC1P3,6514R1840A3E20B4BC1P3,6514R1840A6E10B4BC1P3,6515R1840A1E10B4BC1P3,6515R1840A1E20B4BC1P3,6515R1840A3E10B4BC1P3,6515R1840A3E20B4BC1P3,6515R1840A6E10B4BC1P3,6516R1840A1E10B4BC1P3,6516R1840A1E20B4BC1P3
Compatible Ladder Type
Rolling Ladders
Number of Casters
1
Caster Type
Rigid
Compatible with Series
6500, Aluminum wheel barrow, Trailer Access platform
Wheel Material
Polyolefin
Compatible Manufacturer Model Number
6512R1830A6E10B4BC1P3,6513R1840A1E10B4BC1P3,6513R1840A1E20B4BC1P3,6513R1840A3E10B4BC1P3,6513R1840A3E20B4BC1P3,6513R1840A6E10B4BC1P3,6514R1840A1E10B4BC1P3,6514R1840A1E20B4BC1P3,6514R1840A3E10B4BC1P3,6514R1840A3E20B4BC1P3,6514R1840A6E10B4BC1P3,6515R1840A1E10B4BC1P3,6515R1840A1E20B4BC1P3,6515R1840A3E10B4BC1P3,6515R1840A3E20B4BC1P3,6515R1840A6E10B4BC1P3,6516R1840A1E10B4BC1P3,6516R1840A1E20B4BC1P3
Compatible Manufacturer Part Number
6512R1830A6E10B4BC1P3,6513R1840A1E10B4BC1P3,6513R1840A1E20B4BC1P3,6513R1840A3E10B4BC1P3,6513R1840A3E20B4BC1P3,6513R1840A6E10B4BC1P3,6514R1840A1E10B4BC1P3,6514R1840A1E20B4BC1P3,6514R1840A3E10B4BC1P3,6514R1840A3E20B4BC1P3,6514R1840A6E10B4BC1P3,6515R1840A1E10B4BC1P3,6515R1840A1E20B4BC1P3,6515R1840A3E10B4BC1P3,6515R1840A3E20B4BC1P3,6515R1840A6E10B4BC1P3,6516R1840A1E10B4BC1P3,6516R1840A1E20B4BC1P3
Compatible with Manufacturer Model No.
6512R1830A6E10B4BC1P3,6513R1840A1E10B4BC1P3,6513R1840A1E20B4BC1P3,6513R1840A3E10B4BC1P3,6513R1840A3E20B4BC1P3,6513R1840A6E10B4BC1P3,6514R1840A1E10B4BC1P3,6514R1840A1E20B4BC1P3,6514R1840A3E10B4BC1P3,6514R1840A3E20B4BC1P3,6514R1840A6E10B4BC1P3,6515R1840A1E10B4BC1P3,6515R1840A1E20B4BC1P3,6515R1840A3E10B4BC1P3,6515R1840A3E20B4BC1P3,6515R1840A6E10B4BC1P3,6516R1840A1E10B4BC1P3,6516R1840A1E20B4BC1P3
Compatible with Mfr. Model No.
6512R1830A6E10B4BC1P3,6513R1840A1E10B4BC1P3,6513R1840A1E20B4BC1P3,6513R1840A3E10B4BC1P3,6513R1840A3E20B4BC1P3,6513R1840A6E10B4BC1P3,6514R1840A1E10B4BC1P3,6514R1840A1E20B4BC1P3,6514R1840A3E10B4BC1P3,6514R1840A3E20B4BC1P3,6514R1840A6E10B4BC1P3,6515R1840A1E10B4BC1P3,6515R1840A1E20B4BC1P3,6515R1840A3E10B4BC1P3,6515R1840A3E20B4BC1P3,6515R1840A6E10B4BC1P3,6516R1840A1E10B4BC1P3,6516R1840A1E20B4BC1P3
For Use with Mfr Model Number
6512R1830A6E10B4BC1P3,6513R1840A1E10B4BC1P3,6513R1840A1E20B4BC1P3,6513R1840A3E10B4BC1P3,6513R1840A3E20B4BC1P3,6513R1840A6E10B4BC1P3,6514R1840A1E10B4BC1P3,6514R1840A1E20B4BC1P3,6514R1840A3E10B4BC1P3,6514R1840A3E20B4BC1P3,6514R1840A6E10B4BC1P3,6515R1840A1E10B4BC1P3,6515R1840A1E20B4BC1P3,6515R1840A3E10B4BC1P3,6515R1840A3E20B4BC1P3,6515R1840A6E10B4BC1P3,6516R1840A1E10B4BC1P3,6516R1840A1E20B4BC1P3
Compatible Pump Manufacturer Part Number
6512R1830A6E10B4BC1P3,6513R1840A1E10B4BC1P3,6513R1840A1E20B4BC1P3,6513R1840A3E10B4BC1P3,6513R1840A3E20B4BC1P3,6513R1840A6E10B4BC1P3,6514R1840A1E10B4BC1P3,6514R1840A1E20B4BC1P3,6514R1840A3E10B4BC1P3,6514R1840A3E20B4BC1P3,6514R1840A6E10B4BC1P3,6515R1840A1E10B4BC1P3,6515R1840A1E20B4BC1P3,6515R1840A3E10B4BC1P3,6515R1840A3E20B4BC1P3,6515R1840A6E10B4BC1P3,6516R1840A1E10B4BC1P3,6516R1840A1E20B4BC1P3
Compatible Mfr. Model Number
6512R1830A6E10B4BC1P3,6513R1840A1E10B4BC1P3,6513R1840A1E20B4BC1P3,6513R1840A3E10B4BC1P3,6513R1840A3E20B4BC1P3,6513R1840A6E10B4BC1P3,6514R1840A1E10B4BC1P3,6514R1840A1E20B4BC1P3,6514R1840A3E10B4BC1P3,6514R1840A3E20B4BC1P3,6514R1840A6E10B4BC1P3,6515R1840A1E10B4BC1P3,6515R1840A1E20B4BC1P3,6515R1840A3E10B4BC1P3,6515R1840A3E20B4BC1P3,6515R1840A6E10B4BC1P3,6516R1840A1E10B4BC1P3,6516R1840A1E20B4BC1P3
Description
Diameter Wheel, 10 In., For Use With Grainger Item Number 20Z293, 21VE02, 21VE03, 20Z294, 21VE04, 20Z295, 21VE05, 21VE06, 20Z296, 21VE07, 20Z297, 21VE08, 21VE09, 20Z298, 21VE10, 20Z299, 21VE11, 21VE12, 20Z301, 21VE13, 20Z302, 21VD77, 21VD78, 20Z278, 21VD79, 20Z279, 21VD80, 21VD81, 20Z280, 21VD82, 20Z281, 21VD83, 21VD84, 20Z282, 21VD85, 20Z283, 21VD86, 21VD87, 20Z284, 21VD88, 20Z285, 21VD89, 21VD90, 20Z286, 21VD91, 20Z287
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.