Zoro Homepage

Front Swing Gate Option

  • Mfr # WMX FG C2 P1

  • Zoro # G6431756


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 3/4 in
Overall Width
23 in
Includes
Front Gate
For Use With
Mfr. No. WMX05R37A3P3, WMX06R37A3P3, WMX07R37A3P3, WMX08R37A3P3, WMX09R37A3P3, WMX10R37A3P3, WMX11R42A3P3, WMX12R42A3P3, WMX05R37A9P3, WMX06R37A9P3, WMX07R37A9P3, WMX08R37A9P3, WMX09R37A9P3, WMX10R37A9P3, WMX11R42A9P3, WMX12R42A9P3
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX FG C2 P1
Zoro #
G6431756
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 3/4 in
Overall Width
23 in
Handrail Height
42 in
Overall Width - Maximum
23 in
Width Adjustability
Fixed Width

Details

Includes
Front Gate
Item
Front Gate
For Use With
Mfr. No. WMX05R37A3P3, WMX06R37A3P3, WMX07R37A3P3, WMX08R37A3P3, WMX09R37A3P3, WMX10R37A3P3, WMX11R42A3P3, WMX12R42A3P3, WMX05R37A9P3, WMX06R37A9P3, WMX07R37A9P3, WMX08R37A9P3, WMX09R37A9P3, WMX10R37A9P3, WMX11R42A9P3, WMX12R42A9P3
Load Capacity
200 lb
Material
Steel
Color
Yellow
Product Type
Front Gate
Gate Closing Type
Swing
Compatible with Series
WorkMaster
Compatible Ladder Type
Rolling Ladders
Load Capacity - Maximum
200 lb
Compatible with Manufacturer Model Number
WMX05R37A3P3, WMX05R37A9P3, WMX06R37A3P3, WMX06R37A9P3, WMX07R37A3P3, WMX07R37A9P3, WMX08R37A3P3, WMX08R37A9P3, WMX09R37A3P3, WMX09R37A9P3, WMX10R37A3P3, WMX10R37A9P3, WMX11R42A3P3, WMX11R42A9P3, WMX12R42A3P3, WMX12R42A9P3
Compatible Manufacturer Model Number
WMX05R37A3P3, WMX05R37A9P3, WMX06R37A3P3, WMX06R37A9P3, WMX07R37A3P3, WMX07R37A9P3, WMX08R37A3P3, WMX08R37A9P3, WMX09R37A3P3, WMX09R37A9P3, WMX10R37A3P3, WMX10R37A9P3, WMX11R42A3P3, WMX11R42A9P3, WMX12R42A3P3, WMX12R42A9P3
Compatible Manufacturer Part Number
WMX05R37A3P3, WMX05R37A9P3, WMX06R37A3P3, WMX06R37A9P3, WMX07R37A3P3, WMX07R37A9P3, WMX08R37A3P3, WMX08R37A9P3, WMX09R37A3P3, WMX09R37A9P3, WMX10R37A3P3, WMX10R37A9P3, WMX11R42A3P3, WMX11R42A9P3, WMX12R42A3P3, WMX12R42A9P3
Compatible with Manufacturer Model No.
WMX05R37A3P3, WMX05R37A9P3, WMX06R37A3P3, WMX06R37A9P3, WMX07R37A3P3, WMX07R37A9P3, WMX08R37A3P3, WMX08R37A9P3, WMX09R37A3P3, WMX09R37A9P3, WMX10R37A3P3, WMX10R37A9P3, WMX11R42A3P3, WMX11R42A9P3, WMX12R42A3P3, WMX12R42A9P3
Compatible with Mfr. Model No.
WMX05R37A3P3, WMX05R37A9P3, WMX06R37A3P3, WMX06R37A9P3, WMX07R37A3P3, WMX07R37A9P3, WMX08R37A3P3, WMX08R37A9P3, WMX09R37A3P3, WMX09R37A9P3, WMX10R37A3P3, WMX10R37A9P3, WMX11R42A3P3, WMX11R42A9P3, WMX12R42A3P3, WMX12R42A9P3
For Use with Mfr Model Number
WMX05R37A3P3, WMX05R37A9P3, WMX06R37A3P3, WMX06R37A9P3, WMX07R37A3P3, WMX07R37A9P3, WMX08R37A3P3, WMX08R37A9P3, WMX09R37A3P3, WMX09R37A9P3, WMX10R37A3P3, WMX10R37A9P3, WMX11R42A3P3, WMX11R42A9P3, WMX12R42A3P3, WMX12R42A9P3
For Use With Mfr. Model Number
WMX05R37A3P3, WMX05R37A9P3, WMX06R37A3P3, WMX06R37A9P3, WMX07R37A3P3, WMX07R37A9P3, WMX08R37A3P3, WMX08R37A9P3, WMX09R37A3P3, WMX09R37A9P3, WMX10R37A3P3, WMX10R37A9P3, WMX11R42A3P3, WMX11R42A9P3, WMX12R42A3P3, WMX12R42A9P3
Compatible Pump Manufacturer Part Number
WMX05R37A3P3, WMX05R37A9P3, WMX06R37A3P3, WMX06R37A9P3, WMX07R37A3P3, WMX07R37A9P3, WMX08R37A3P3, WMX08R37A9P3, WMX09R37A3P3, WMX09R37A9P3, WMX10R37A3P3, WMX10R37A9P3, WMX11R42A3P3, WMX11R42A9P3, WMX12R42A3P3, WMX12R42A9P3
Compatible Mfr. Model Number
WMX05R37A3P3, WMX05R37A9P3, WMX06R37A3P3, WMX06R37A9P3, WMX07R37A3P3, WMX07R37A9P3, WMX08R37A3P3, WMX08R37A9P3, WMX09R37A3P3, WMX09R37A9P3, WMX10R37A3P3, WMX10R37A9P3, WMX11R42A3P3, WMX11R42A9P3, WMX12R42A3P3, WMX12R42A9P3

Description

Front Gate, For Use With Mfr. No. WMX05R37A3P3, WMX06R37A3P3, WMX07R37A3P3, WMX08R37A3P3, WMX09R37A3P3, WMX10R37A3P3, WMX11R42A3P3, WMX12R42A3P3, WMX05R37A9P3, WMX06R37A9P3, WMX07R37A9P3, WMX08R37A9P3, WMX09R37A9P3, WMX10R37A9P3, WMX11R42A9P3, WMX12R42A9P3, Width 23 In., Height 47-3/4 In., Handrail Height 42 In., Load Capacity 200 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.