Heavy-Duty Safety Swing Gates
- Mfr # D1520004-01
- Zoro # G924152004
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Gate Depth
5 in
Includes
Anti-Slam Pad
Gate Material
Steel
Overall Width
33 1/8 in
Closure Type
Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1520004-01
- Zoro #
- G924152004
- UPC #
- -
- Country of Origin
- United States
- Includes
- Anti-Slam Pad
- Gate Material
- Steel
- Closure Type
- Spring
- Standards
- ANSI A1264, OSHA 1910
- Gate Color
- Silver
- Lockable
- No
- Item
- Safety Swing Gate
- Gate Finish
- Galvanized
- Front Closure
- Spring
Dimensions
- Gate Depth
- 5 in
- Overall Width
- 33 1/8 in
- Gate Width
- 23 1/8 in to 33 1/8 in
- Opening Height
- 21 1/2 in
- Gate Height
- 21 1/2 in
- For Opening Width
- 18 in to 28 in
Description
Gate Color Silver, Gate Depth 5 in, Gate Finish Galvanized, Gate Height 21 1/2 in, Gate Material Steel, For Opening Width 18 in to 28 in, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Width Increments Not Applicable, Opening Height 21 1/2 in, Gate Width 23 1/8 in to 33 1/8 in, Mounting Location Flat Bar, Round or Square Railing, Wall, Includes Anti-Slam Pad, Includes Mounting Hardware Yes, ANSI A1264, OSHA 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.