Heavy-Duty Safety Swing Gates
- Mfr # D1520004-02
- Zoro # G524151513
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Gate Material
Steel
Includes
Anti-Slam Pad
Gate Width
33 1/8 in to 43 1/8 in
Opening Height
21 1/2 in
For Opening Width
28 in to 38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1520004-02
- Zoro #
- G524151513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Gate Width
- 33 1/8 in to 43 1/8 in
- Opening Height
- 21 1/2 in
- For Opening Width
- 28 in to 38 in
- Gate Height
- 21 1/2 in
- Gate Depth
- 5 in
- Overall Width
- 43 1/8 in
Details
- Gate Material
- Steel
- Includes
- Anti-Slam Pad
- Item
- Safety Swing Gate
- Gate Color
- Silver
- Standards
- ANSI A1264, OSHA 1910
- Gate Finish
- Galvanized
- Closure Type
- Spring
- Lockable
- No
- Front Closure
- Spring
Description
Gate Color Silver, Gate Depth 5 in, Gate Finish Galvanized, Gate Height 21 1/2 in, Gate Material Steel, For Opening Width 28 in to 38 in, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Width Increments Not Applicable, Opening Height 21 1/2 in, Gate Width 33 1/8 in to 43 1/8 in, Mounting Location Flat Bar, Round or Square Railing, Wall, Includes Anti-Slam Pad, Includes Mounting Hardware Yes, ANSI A1264, OSHA 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.