Shop COTTERMAN
See all product information
Create Account
Heavy-Duty Safety Swing Gates
- Mfr # D1520004-04
- Zoro # G724152112
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Gate Color
Silver
Gate Width
53 1/8 in to 63 1/8 in
Overall Width
63 1/8 in
For Opening Width
48 in to 58 in
Gate Height
21 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1520004-04
- Zoro #
- G724152112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Gate Width
- 53 1/8 in to 63 1/8 in
- Overall Width
- 63 1/8 in
- For Opening Width
- 48 in to 58 in
- Gate Height
- 21 1/2 in
- Opening Height
- 21 1/2 in
- Gate Depth
- 5 in
Details
- Gate Color
- Silver
- Item
- Safety Swing Gate
- Includes
- Anti-Slam Pad
- Lockable
- No
- Closure Type
- Spring
- Standards
- ANSI A1264, OSHA 1910
- Gate Material
- Steel
- Gate Finish
- Galvanized
- Front Closure
- Spring
Description
Gate Color Silver, Gate Depth 5 in, Gate Finish Galvanized, Gate Height 21 1/2 in, Gate Material Steel, For Opening Width 48 in to 58 in, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Width Increments Not Applicable, Opening Height 21 1/2 in, Gate Width 53 1/8 in to 63 1/8 in, Mounting Location Flat Bar, Round or Square Railing, Wall, Includes Anti-Slam Pad, Includes Mounting Hardware Yes, ANSI A1264, OSHA 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.