Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder Guard, 6ft. for Steel Ladders 20"W

  • Mfr # LG6 C1 P2

  • Zoro # G6040489


product price: $723.99
/ea
Additional $440.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
6 ft
Overall Width
20.88 in
Includes
Lockable Hasps
For Use With
16 in to 20 in Wide Fixed Steel Ladders
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG6 C1 P2
Zoro #
G6040489
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft
Overall Width
20.88 in
Manufacturers Warranty Length
1 yr
Overall Depth
6.28 in
Compatible Ladder Width - Minimum
16 in
Compatible Ladder Width - Maximum
20 in

Details

Includes
Lockable Hasps
Item
Ladder Guard, 6 ft.
For Use With
16 in to 20 in Wide Fixed Steel Ladders
Gauge
14 ga
Material
Steel
Finish
Powder Coated
Standards
CAL, OSHA Compliant
Color
Gray
Compatible with Manufacturer Model Number
Mount Type
Hinges
Compatible Ladder Type
Fixed Ladders
Number of Doors
1
Compatible with Series
Series F, Series M
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
For Use With Mfr. Model Number
F10W C1, F10WC C1, F11S C1, F11W C1, F11WC C1, F12S C1, F12W C1, F12WC C1, F13S C1, F13W C1, F13WC C1, F14S C1, F14W C1, F14WC C1, F15S C1, F15W C1, F15WC C1, F16S C1, F16W C1, F16WC C1, F17S C1, F17W C1, F17WC C1, F18S C1, F18W C1, F18WC C1, F19S C1, F19W C1, F19WC C1, F20S C1, F20W C1, F20WC C1, F21WC C1, F22WC C1, F23WC C1, F24WC C1, F25WC C1, F26WC C1, F27WC C1, F28WC C1, F29WC C1, F30WC C1, F9S C1, F9W C1, F9WC C1, M11SC C1, M12SC C1, M13SC C1, M13SC L10 C1, M13SC L9 C1, M13WC C1, M14SC C1, M14SC L10 C1, M14SC L9 C1, M14WC C1, M15SC C1, M15SC L10 C1, M15SC L9 C1, M15WC C1, M16SC C1, M16SC L10 C1, M16SC L9 C1, M16WC C1, M17SC C1, M17SC L10 C1, M17SC L9 C1, M17WC C1, M18SC C1, M18SC L10 C1, M18SC L9 C1, M18WC C1, M19SC C1, M19SC L10 C1, M19SC L9 C1, M19WC C1, M20SC C1, M20SC L10 C1, M20SC L9 C1, M20WC C1, M21SC C1, M21SC L10 C1, M21SC L9 C1, M21WC C1, M22SC C1, M22SC L10 C1, M22SC L9 C1, M22WC C1, M23SC C1, M23SC L10 C1, M23SC L9 C1, M23WC C1, M24SC C1, M24SC L10 C1, M24SC L9 C1, M24WC C1, M25SC C1, M25SC L10 C1, M25SC L9 C1, M25WC C1, M26SC C1, M26SC L10 C1, M26SC L9 C1, M26WC C1, M27SC C1, M27SC L10 C1, M27SC L9 C1, M27WC C1, M28SC C1, M28SC L10 C1, M28SC L9 C1, M28WC C1, M29SC C1, M29SC L10 C1, M29SC L9 C1, M29WC C1, M30SC C1, M30SC L10 C1, M30SC L9 C1, M30WC C1
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Ladder Guard,for Steel Ladders 16"to20"W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.