Zoro Homepage
This item is Discontinued.
Cotterman Ladder Guard, 8ft. for Steel Ladders 20"W LG8 C1 P2

Ladder Guard, 8ft. for Steel Ladders 20"W (Discontinued)

  • Mfr # LG8 C1 P2
  • Zoro # G6050027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG8 C1 P2
Zoro #
G6050027
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Includes
Lockable Hasps
Item
Ladder Guard, 8 ft.
For Use With
Fixed Steel Ladders, 20 in Wide
Material
Steel
Standards
CAL, OSHA
Finish
Powder Coated

Description

Ladder Guard, 8 ft., Material Steel, For Use With Fixed Steel Ladders, 20 in Wide, Finish Powder Coated, Standards CAL, OSHA, Includes Lockable Hasps, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.