Ladder Replacement Caster Kit, 52-61 lb.
Mfr # SU9096
Zoro # G7305602
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Overall Width
0.8 in
Includes
(4) 2 in Stem Swivel Casters, (4) Polypropylene Bushings, (4) Retaining Rings & Bolts, (4) Caster Cup Rubber Rings, 1 in Internal Bonded Washers, 70-75 Durometer, Compression Spring
Fits Brand
Cotterman
For Use With Mfr. Model Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU9096
Zoro #
G7305602
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Width
0.8 in
Wheel Diameter
2 in
Wheel Width
0.8 in
Details
Includes
(4) 2 in Stem Swivel Casters, (4) Polypropylene Bushings, (4) Retaining Rings & Bolts, (4) Caster Cup Rubber Rings, 1 in Internal Bonded Washers, 70-75 Durometer, Compression Spring
Item
Office Ladder Replacement Caster Kit, 52 to 61 lb.
Fits Brand
Cotterman
For Use With Mfr. Model Number
Product Type
Caster
Frame Material
Steel
Load Capacity - Maximum
61 lb
Caster Type
Swivel
Number of Casters
4
Wheel Material
Polyolefin
Compatible Ladder Type
Rolling Ladders
Compatible with Manufacturer Model Number
ST-401 A2 C1 P5,ST-401 A2 C21 P5,ST-401 A2 C4 P5,ST-401 A2 C6 P5,ST-401 A2 C7 P5,ST-421 A2 C1 P5,ST-421 A2 C21 P5,ST-421 A2 C4 P5,ST-421 A2 C6 P5,ST-421 A2 C7 P5,ST-422 A2 C1 P5,ST-422 A2 C21 P5,ST-422 A2 C4 P5,ST-422 A2 C6 P5,ST-422 A2 C7 P5,ST-423 A2 C1 P5,ST-423 A2 C21 P5,ST-423 A2 C4 P5,ST-423 A2 C6 P5,ST-423 A2 C7 P5,ST-520 A2 C1 P5,ST-520 A2 C21 P5,ST-520 A2 C4 P5,ST-520 A2 C6 P5,ST-520 A2 C7 P5
Compatible with Series
MasterStep
Compatible Manufacturer Model Number
ST-401 A2 C1 P5,ST-401 A2 C21 P5,ST-401 A2 C4 P5,ST-401 A2 C6 P5,ST-401 A2 C7 P5,ST-421 A2 C1 P5,ST-421 A2 C21 P5,ST-421 A2 C4 P5,ST-421 A2 C6 P5,ST-421 A2 C7 P5,ST-422 A2 C1 P5,ST-422 A2 C21 P5,ST-422 A2 C4 P5,ST-422 A2 C6 P5,ST-422 A2 C7 P5,ST-423 A2 C1 P5,ST-423 A2 C21 P5,ST-423 A2 C4 P5,ST-423 A2 C6 P5,ST-423 A2 C7 P5,ST-520 A2 C1 P5,ST-520 A2 C21 P5,ST-520 A2 C4 P5,ST-520 A2 C6 P5,ST-520 A2 C7 P5
Compatible Manufacturer Part Number
ST-401 A2 C1 P5,ST-401 A2 C21 P5,ST-401 A2 C4 P5,ST-401 A2 C6 P5,ST-401 A2 C7 P5,ST-421 A2 C1 P5,ST-421 A2 C21 P5,ST-421 A2 C4 P5,ST-421 A2 C6 P5,ST-421 A2 C7 P5,ST-422 A2 C1 P5,ST-422 A2 C21 P5,ST-422 A2 C4 P5,ST-422 A2 C6 P5,ST-422 A2 C7 P5,ST-423 A2 C1 P5,ST-423 A2 C21 P5,ST-423 A2 C4 P5,ST-423 A2 C6 P5,ST-423 A2 C7 P5,ST-520 A2 C1 P5,ST-520 A2 C21 P5,ST-520 A2 C4 P5,ST-520 A2 C6 P5,ST-520 A2 C7 P5
Compatible with Manufacturer Model No.
ST-401 A2 C1 P5,ST-401 A2 C21 P5,ST-401 A2 C4 P5,ST-401 A2 C6 P5,ST-401 A2 C7 P5,ST-421 A2 C1 P5,ST-421 A2 C21 P5,ST-421 A2 C4 P5,ST-421 A2 C6 P5,ST-421 A2 C7 P5,ST-422 A2 C1 P5,ST-422 A2 C21 P5,ST-422 A2 C4 P5,ST-422 A2 C6 P5,ST-422 A2 C7 P5,ST-423 A2 C1 P5,ST-423 A2 C21 P5,ST-423 A2 C4 P5,ST-423 A2 C6 P5,ST-423 A2 C7 P5,ST-520 A2 C1 P5,ST-520 A2 C21 P5,ST-520 A2 C4 P5,ST-520 A2 C6 P5,ST-520 A2 C7 P5
Compatible with Mfr. Model No.
ST-401 A2 C1 P5,ST-401 A2 C21 P5,ST-401 A2 C4 P5,ST-401 A2 C6 P5,ST-401 A2 C7 P5,ST-421 A2 C1 P5,ST-421 A2 C21 P5,ST-421 A2 C4 P5,ST-421 A2 C6 P5,ST-421 A2 C7 P5,ST-422 A2 C1 P5,ST-422 A2 C21 P5,ST-422 A2 C4 P5,ST-422 A2 C6 P5,ST-422 A2 C7 P5,ST-423 A2 C1 P5,ST-423 A2 C21 P5,ST-423 A2 C4 P5,ST-423 A2 C6 P5,ST-423 A2 C7 P5,ST-520 A2 C1 P5,ST-520 A2 C21 P5,ST-520 A2 C4 P5,ST-520 A2 C6 P5,ST-520 A2 C7 P5
For Use with Mfr Model Number
ST-401 A2 C1 P5,ST-401 A2 C21 P5,ST-401 A2 C4 P5,ST-401 A2 C6 P5,ST-401 A2 C7 P5,ST-421 A2 C1 P5,ST-421 A2 C21 P5,ST-421 A2 C4 P5,ST-421 A2 C6 P5,ST-421 A2 C7 P5,ST-422 A2 C1 P5,ST-422 A2 C21 P5,ST-422 A2 C4 P5,ST-422 A2 C6 P5,ST-422 A2 C7 P5,ST-423 A2 C1 P5,ST-423 A2 C21 P5,ST-423 A2 C4 P5,ST-423 A2 C6 P5,ST-423 A2 C7 P5,ST-520 A2 C1 P5,ST-520 A2 C21 P5,ST-520 A2 C4 P5,ST-520 A2 C6 P5,ST-520 A2 C7 P5
Compatible Pump Manufacturer Part Number
ST-401 A2 C1 P5,ST-401 A2 C21 P5,ST-401 A2 C4 P5,ST-401 A2 C6 P5,ST-401 A2 C7 P5,ST-421 A2 C1 P5,ST-421 A2 C21 P5,ST-421 A2 C4 P5,ST-421 A2 C6 P5,ST-421 A2 C7 P5,ST-422 A2 C1 P5,ST-422 A2 C21 P5,ST-422 A2 C4 P5,ST-422 A2 C6 P5,ST-422 A2 C7 P5,ST-423 A2 C1 P5,ST-423 A2 C21 P5,ST-423 A2 C4 P5,ST-423 A2 C6 P5,ST-423 A2 C7 P5,ST-520 A2 C1 P5,ST-520 A2 C21 P5,ST-520 A2 C4 P5,ST-520 A2 C6 P5,ST-520 A2 C7 P5
Compatible Mfr. Model Number
ST-401 A2 C1 P5,ST-401 A2 C21 P5,ST-401 A2 C4 P5,ST-401 A2 C6 P5,ST-401 A2 C7 P5,ST-421 A2 C1 P5,ST-421 A2 C21 P5,ST-421 A2 C4 P5,ST-421 A2 C6 P5,ST-421 A2 C7 P5,ST-422 A2 C1 P5,ST-422 A2 C21 P5,ST-422 A2 C4 P5,ST-422 A2 C6 P5,ST-422 A2 C7 P5,ST-423 A2 C1 P5,ST-423 A2 C21 P5,ST-423 A2 C4 P5,ST-423 A2 C6 P5,ST-423 A2 C7 P5,ST-520 A2 C1 P5,ST-520 A2 C21 P5,ST-520 A2 C4 P5,ST-520 A2 C6 P5,ST-520 A2 C7 P5
Description
Office Ladder Replacement Caster Kit, For Use With Grainger Item Number 1TGY3, 9NV68, 8NHC2, 8EAG3, 8YA33, 6MXH1, 6MXH2, 6MXH3, 6MXH4, 6MXH5, 6MXH6, 6MXH7, 6MXH8, 6MXH9, 6MXJ0, 6MXJ1, 6MXJ2, 6MXJ3, 6MXJ4, 6MXJ5, 6MXJ6, 6MXJ7, 6MXJ8, 6MXJ9, 6MXK0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.