Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder Replacement Caster Kit, 62-96 lb.

  • Mfr # SU9097

  • Zoro # G7400994


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Overall Width
0.8 in
Includes
(4) 2 in Stem Swivel Casters, (4) Polypropylene Bushings, (4) Retaining Rings & Bolts, (4) Caster Cup Rubber Rings, 1 in Internal Bonded Washers, 70-75 Durometer, Compression Spring
Fits Brand
Cotterman
For Use With Mfr. Model Number
ST-500 A2 C1 P5, ST-500 A2 C21 P5, ST-500 A2 C4 P5, ST-500 A2 C6 P5, ST-500 A2 C7 P5, ST-501 A2 C1 P5, ST-501 A2 C21 P5, ST-501 A2 C4 P5, ST-501 A2 C6 P5, ST-501 A2 C7 P5, ST-502 A2 C1 P5, ST-502 A2 C21 P5, ST-502 A2 C4 P5, ST-502 A2 C6 P5, ST-502 A2 C7 P5, ST-503 A2 C1 P5, ST-503 A2 C21 P5, ST-503 A2 C4 P5, ST-503 A2 C6 P5, ST-503 A2 C7 P5, ST-521 A2 C1 P5, ST-521 A2 C21 P5, ST-521 A2 C4 P5, ST-521 A2 C6 P5, ST-521 A2 C7 P5, ST-522 A2 C1 P5, ST-522 A2 C21 P5, ST-522 A2 C4 P5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU9097
Zoro #
G7400994
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
0.8 in
Wheel Width
0.8 in
Wheel Diameter
2 in

Details

Includes
(4) 2 in Stem Swivel Casters, (4) Polypropylene Bushings, (4) Retaining Rings & Bolts, (4) Caster Cup Rubber Rings, 1 in Internal Bonded Washers, 70-75 Durometer, Compression Spring
Item
Office Ladder Replacement Caster Kit, 62 to 96 lb.
Fits Brand
Cotterman
For Use With Mfr. Model Number
ST-500 A2 C1 P5, ST-500 A2 C21 P5, ST-500 A2 C4 P5, ST-500 A2 C6 P5, ST-500 A2 C7 P5, ST-501 A2 C1 P5, ST-501 A2 C21 P5, ST-501 A2 C4 P5, ST-501 A2 C6 P5, ST-501 A2 C7 P5, ST-502 A2 C1 P5, ST-502 A2 C21 P5, ST-502 A2 C4 P5, ST-502 A2 C6 P5, ST-502 A2 C7 P5, ST-503 A2 C1 P5, ST-503 A2 C21 P5, ST-503 A2 C4 P5, ST-503 A2 C6 P5, ST-503 A2 C7 P5, ST-521 A2 C1 P5, ST-521 A2 C21 P5, ST-521 A2 C4 P5, ST-521 A2 C6 P5, ST-521 A2 C7 P5, ST-522 A2 C1 P5, ST-522 A2 C21 P5, ST-522 A2 C4 P5
Product Type
Caster
Caster Type
Swivel
Load Capacity - Maximum
96 lb
Compatible Ladder Type
Rolling Ladders
Number of Casters
4
Compatible with Manufacturer Model Number
ST-500 A2 C1 P5, ST-500 A2 C21 P5, ST-500 A2 C4 P5, ST-500 A2 C6 P5, ST-500 A2 C7 P5, ST-501 A2 C1 P5, ST-501 A2 C21 P5, ST-501 A2 C4 P5, ST-501 A2 C6 P5, ST-501 A2 C7 P5, ST-502 A2 C1 P5, ST-502 A2 C21 P5, ST-502 A2 C4 P5, ST-502 A2 C6 P5, ST-502 A2 C7 P5, ST-503 A2 C1 P5, ST-503 A2 C21 P5, ST-503 A2 C4 P5, ST-503 A2 C6 P5, ST-503 A2 C7 P5, ST-521 A2 C1 P5, ST-521 A2 C21 P5, ST-521 A2 C4 P5, ST-521 A2 C6 P5, ST-521 A2 C7 P5, ST-522 A2 C1 P5, ST-522 A2 C21 P5, ST-522 A2 C4 P5
Frame Material
Steel
Wheel Material
Polyolefin
Compatible with Series
MasterStep
Compatible Manufacturer Model Number
ST-500 A2 C1 P5, ST-500 A2 C21 P5, ST-500 A2 C4 P5, ST-500 A2 C6 P5, ST-500 A2 C7 P5, ST-501 A2 C1 P5, ST-501 A2 C21 P5, ST-501 A2 C4 P5, ST-501 A2 C6 P5, ST-501 A2 C7 P5, ST-502 A2 C1 P5, ST-502 A2 C21 P5, ST-502 A2 C4 P5, ST-502 A2 C6 P5, ST-502 A2 C7 P5, ST-503 A2 C1 P5, ST-503 A2 C21 P5, ST-503 A2 C4 P5, ST-503 A2 C6 P5, ST-503 A2 C7 P5, ST-521 A2 C1 P5, ST-521 A2 C21 P5, ST-521 A2 C4 P5, ST-521 A2 C6 P5, ST-521 A2 C7 P5, ST-522 A2 C1 P5, ST-522 A2 C21 P5, ST-522 A2 C4 P5
Compatible Manufacturer Part Number
ST-500 A2 C1 P5, ST-500 A2 C21 P5, ST-500 A2 C4 P5, ST-500 A2 C6 P5, ST-500 A2 C7 P5, ST-501 A2 C1 P5, ST-501 A2 C21 P5, ST-501 A2 C4 P5, ST-501 A2 C6 P5, ST-501 A2 C7 P5, ST-502 A2 C1 P5, ST-502 A2 C21 P5, ST-502 A2 C4 P5, ST-502 A2 C6 P5, ST-502 A2 C7 P5, ST-503 A2 C1 P5, ST-503 A2 C21 P5, ST-503 A2 C4 P5, ST-503 A2 C6 P5, ST-503 A2 C7 P5, ST-521 A2 C1 P5, ST-521 A2 C21 P5, ST-521 A2 C4 P5, ST-521 A2 C6 P5, ST-521 A2 C7 P5, ST-522 A2 C1 P5, ST-522 A2 C21 P5, ST-522 A2 C4 P5
Compatible with Manufacturer Model No.
ST-500 A2 C1 P5, ST-500 A2 C21 P5, ST-500 A2 C4 P5, ST-500 A2 C6 P5, ST-500 A2 C7 P5, ST-501 A2 C1 P5, ST-501 A2 C21 P5, ST-501 A2 C4 P5, ST-501 A2 C6 P5, ST-501 A2 C7 P5, ST-502 A2 C1 P5, ST-502 A2 C21 P5, ST-502 A2 C4 P5, ST-502 A2 C6 P5, ST-502 A2 C7 P5, ST-503 A2 C1 P5, ST-503 A2 C21 P5, ST-503 A2 C4 P5, ST-503 A2 C6 P5, ST-503 A2 C7 P5, ST-521 A2 C1 P5, ST-521 A2 C21 P5, ST-521 A2 C4 P5, ST-521 A2 C6 P5, ST-521 A2 C7 P5, ST-522 A2 C1 P5, ST-522 A2 C21 P5, ST-522 A2 C4 P5
Compatible with Mfr. Model No.
ST-500 A2 C1 P5, ST-500 A2 C21 P5, ST-500 A2 C4 P5, ST-500 A2 C6 P5, ST-500 A2 C7 P5, ST-501 A2 C1 P5, ST-501 A2 C21 P5, ST-501 A2 C4 P5, ST-501 A2 C6 P5, ST-501 A2 C7 P5, ST-502 A2 C1 P5, ST-502 A2 C21 P5, ST-502 A2 C4 P5, ST-502 A2 C6 P5, ST-502 A2 C7 P5, ST-503 A2 C1 P5, ST-503 A2 C21 P5, ST-503 A2 C4 P5, ST-503 A2 C6 P5, ST-503 A2 C7 P5, ST-521 A2 C1 P5, ST-521 A2 C21 P5, ST-521 A2 C4 P5, ST-521 A2 C6 P5, ST-521 A2 C7 P5, ST-522 A2 C1 P5, ST-522 A2 C21 P5, ST-522 A2 C4 P5
For Use with Mfr Model Number
ST-500 A2 C1 P5, ST-500 A2 C21 P5, ST-500 A2 C4 P5, ST-500 A2 C6 P5, ST-500 A2 C7 P5, ST-501 A2 C1 P5, ST-501 A2 C21 P5, ST-501 A2 C4 P5, ST-501 A2 C6 P5, ST-501 A2 C7 P5, ST-502 A2 C1 P5, ST-502 A2 C21 P5, ST-502 A2 C4 P5, ST-502 A2 C6 P5, ST-502 A2 C7 P5, ST-503 A2 C1 P5, ST-503 A2 C21 P5, ST-503 A2 C4 P5, ST-503 A2 C6 P5, ST-503 A2 C7 P5, ST-521 A2 C1 P5, ST-521 A2 C21 P5, ST-521 A2 C4 P5, ST-521 A2 C6 P5, ST-521 A2 C7 P5, ST-522 A2 C1 P5, ST-522 A2 C21 P5, ST-522 A2 C4 P5
Compatible Pump Manufacturer Part Number
ST-500 A2 C1 P5, ST-500 A2 C21 P5, ST-500 A2 C4 P5, ST-500 A2 C6 P5, ST-500 A2 C7 P5, ST-501 A2 C1 P5, ST-501 A2 C21 P5, ST-501 A2 C4 P5, ST-501 A2 C6 P5, ST-501 A2 C7 P5, ST-502 A2 C1 P5, ST-502 A2 C21 P5, ST-502 A2 C4 P5, ST-502 A2 C6 P5, ST-502 A2 C7 P5, ST-503 A2 C1 P5, ST-503 A2 C21 P5, ST-503 A2 C4 P5, ST-503 A2 C6 P5, ST-503 A2 C7 P5, ST-521 A2 C1 P5, ST-521 A2 C21 P5, ST-521 A2 C4 P5, ST-521 A2 C6 P5, ST-521 A2 C7 P5, ST-522 A2 C1 P5, ST-522 A2 C21 P5, ST-522 A2 C4 P5
Compatible Mfr. Model Number
ST-500 A2 C1 P5, ST-500 A2 C21 P5, ST-500 A2 C4 P5, ST-500 A2 C6 P5, ST-500 A2 C7 P5, ST-501 A2 C1 P5, ST-501 A2 C21 P5, ST-501 A2 C4 P5, ST-501 A2 C6 P5, ST-501 A2 C7 P5, ST-502 A2 C1 P5, ST-502 A2 C21 P5, ST-502 A2 C4 P5, ST-502 A2 C6 P5, ST-502 A2 C7 P5, ST-503 A2 C1 P5, ST-503 A2 C21 P5, ST-503 A2 C4 P5, ST-503 A2 C6 P5, ST-503 A2 C7 P5, ST-521 A2 C1 P5, ST-521 A2 C21 P5, ST-521 A2 C4 P5, ST-521 A2 C6 P5, ST-521 A2 C7 P5, ST-522 A2 C1 P5, ST-522 A2 C21 P5, ST-522 A2 C4 P5

Description

Office Ladder Replacement Caster Kit, For Use With Grainger Item Number 9WU92, 8EDE4, 8V043, 9DZX1, 8EG04, 1TGY4, 9J904, 8XA96, 8X914, 8EDV4, 6LYF2, 6LYF3, 6LYF4, 6LYF5, 6LYF6, 6LYF7, 6LYF8, 6LYF9, 6LYG0, 6LYG1, 6MXK1, 6MXK2, 6MXK3, 6MXK4, 6MXK5, 6MXK6, 6MXK7, 6MXK8, 6MXK9, 6MXL0, 6MXL1, 6MXL2, 6MXL3, 6MXL4, 6MXL5, 1TGY5, 6LYG2, 6LYG3, 6LYG4, 6LYG5, 6MXL6, 6MXL7, 6MXL8, 6MXL9, 6MXN0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.