Replacement Rubber Pad, 2-1/2 In, PK4
Mfr # SU2201
Zoro # G7333986
product price: $85.45
/pk 4, $21.36/ea
Free Shipping & Returns
Key Features
Overall Height
1 in
Overall Width
2.5 in
Includes
Mounting Hardware
Material
Rubber
Fits Brand
Cotterman
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU2201
Zoro #
G7333986
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
2.5 in
Overall Diameter
2.5 in
Details
Includes
Mounting Hardware
Item
Diameter Replacement Rubber Pad,2-1/2 In
Material
Rubber
Fits Brand
Cotterman
For Use With Mfr. Model Number
Color
Black
Product Type
Shoe
Compatible with Series
1500, 1700, 2600, 6500, Straddle Base TiltNRoll, TiltNRoll, Work Platforms (WP)
Compatible Ladder Type
Rolling Ladders
Load Capacity - Maximum
800 lb
Compatible with Manufacturer Model Number
1513R2642A1E10B4W4C1P3,1513R2642A1E10B4W4C2P3,1513R2642A1E10B4W5C1P3,1513R2642A1E10B9AC1P3,1513R2642A1E20B4C1P3,1513R2642A1E20B4W4C2P3,1513R2642A1E20B4W5C1P3,1513R2642A1E20B9AC1P3,1513R2642A1E30B4C1P3,1513R2642A1E30B4W4C2P3,1513R2642A1E30B4W5C1P3,1513R2642A1E30B9AC1P3,1513R2642A2E10B4W4C1P3,1513R2642A2E10B4W4C2P3,1513R2642A2E10B4W5C1P3,1513R2642A2E10B9AC1P3,1513R2642A3E10B4W4C1P3,1513R2642A3E10B4W4C2P3
Compatible Manufacturer Model Number
1513R2642A1E10B4W4C1P3,1513R2642A1E10B4W4C2P3,1513R2642A1E10B4W5C1P3,1513R2642A1E10B9AC1P3,1513R2642A1E20B4C1P3,1513R2642A1E20B4W4C2P3,1513R2642A1E20B4W5C1P3,1513R2642A1E20B9AC1P3,1513R2642A1E30B4C1P3,1513R2642A1E30B4W4C2P3,1513R2642A1E30B4W5C1P3,1513R2642A1E30B9AC1P3,1513R2642A2E10B4W4C1P3,1513R2642A2E10B4W4C2P3,1513R2642A2E10B4W5C1P3,1513R2642A2E10B9AC1P3,1513R2642A3E10B4W4C1P3,1513R2642A3E10B4W4C2P3
Compatible Manufacturer Part Number
1513R2642A1E10B4W4C1P3,1513R2642A1E10B4W4C2P3,1513R2642A1E10B4W5C1P3,1513R2642A1E10B9AC1P3,1513R2642A1E20B4C1P3,1513R2642A1E20B4W4C2P3,1513R2642A1E20B4W5C1P3,1513R2642A1E20B9AC1P3,1513R2642A1E30B4C1P3,1513R2642A1E30B4W4C2P3,1513R2642A1E30B4W5C1P3,1513R2642A1E30B9AC1P3,1513R2642A2E10B4W4C1P3,1513R2642A2E10B4W4C2P3,1513R2642A2E10B4W5C1P3,1513R2642A2E10B9AC1P3,1513R2642A3E10B4W4C1P3,1513R2642A3E10B4W4C2P3
Compatible with Manufacturer Model No.
1513R2642A1E10B4W4C1P3,1513R2642A1E10B4W4C2P3,1513R2642A1E10B4W5C1P3,1513R2642A1E10B9AC1P3,1513R2642A1E20B4C1P3,1513R2642A1E20B4W4C2P3,1513R2642A1E20B4W5C1P3,1513R2642A1E20B9AC1P3,1513R2642A1E30B4C1P3,1513R2642A1E30B4W4C2P3,1513R2642A1E30B4W5C1P3,1513R2642A1E30B9AC1P3,1513R2642A2E10B4W4C1P3,1513R2642A2E10B4W4C2P3,1513R2642A2E10B4W5C1P3,1513R2642A2E10B9AC1P3,1513R2642A3E10B4W4C1P3,1513R2642A3E10B4W4C2P3
Compatible with Mfr. Model No.
1513R2642A1E10B4W4C1P3,1513R2642A1E10B4W4C2P3,1513R2642A1E10B4W5C1P3,1513R2642A1E10B9AC1P3,1513R2642A1E20B4C1P3,1513R2642A1E20B4W4C2P3,1513R2642A1E20B4W5C1P3,1513R2642A1E20B9AC1P3,1513R2642A1E30B4C1P3,1513R2642A1E30B4W4C2P3,1513R2642A1E30B4W5C1P3,1513R2642A1E30B9AC1P3,1513R2642A2E10B4W4C1P3,1513R2642A2E10B4W4C2P3,1513R2642A2E10B4W5C1P3,1513R2642A2E10B9AC1P3,1513R2642A3E10B4W4C1P3,1513R2642A3E10B4W4C2P3
For Use with Mfr Model Number
1513R2642A1E10B4W4C1P3,1513R2642A1E10B4W4C2P3,1513R2642A1E10B4W5C1P3,1513R2642A1E10B9AC1P3,1513R2642A1E20B4C1P3,1513R2642A1E20B4W4C2P3,1513R2642A1E20B4W5C1P3,1513R2642A1E20B9AC1P3,1513R2642A1E30B4C1P3,1513R2642A1E30B4W4C2P3,1513R2642A1E30B4W5C1P3,1513R2642A1E30B9AC1P3,1513R2642A2E10B4W4C1P3,1513R2642A2E10B4W4C2P3,1513R2642A2E10B4W5C1P3,1513R2642A2E10B9AC1P3,1513R2642A3E10B4W4C1P3,1513R2642A3E10B4W4C2P3
Compatible Pump Manufacturer Part Number
1513R2642A1E10B4W4C1P3,1513R2642A1E10B4W4C2P3,1513R2642A1E10B4W5C1P3,1513R2642A1E10B9AC1P3,1513R2642A1E20B4C1P3,1513R2642A1E20B4W4C2P3,1513R2642A1E20B4W5C1P3,1513R2642A1E20B9AC1P3,1513R2642A1E30B4C1P3,1513R2642A1E30B4W4C2P3,1513R2642A1E30B4W5C1P3,1513R2642A1E30B9AC1P3,1513R2642A2E10B4W4C1P3,1513R2642A2E10B4W4C2P3,1513R2642A2E10B4W5C1P3,1513R2642A2E10B9AC1P3,1513R2642A3E10B4W4C1P3,1513R2642A3E10B4W4C2P3
Compatible Mfr. Model Number
1513R2642A1E10B4W4C1P3,1513R2642A1E10B4W4C2P3,1513R2642A1E10B4W5C1P3,1513R2642A1E10B9AC1P3,1513R2642A1E20B4C1P3,1513R2642A1E20B4W4C2P3,1513R2642A1E20B4W5C1P3,1513R2642A1E20B9AC1P3,1513R2642A1E30B4C1P3,1513R2642A1E30B4W4C2P3,1513R2642A1E30B4W5C1P3,1513R2642A1E30B9AC1P3,1513R2642A2E10B4W4C1P3,1513R2642A2E10B4W4C2P3,1513R2642A2E10B4W5C1P3,1513R2642A2E10B9AC1P3,1513R2642A3E10B4W4C1P3,1513R2642A3E10B4W4C2P3
Description
Diameter Replacement Rubber Pad,2-1/2 In, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.