Zoro Homepage

Rigid Wheel w/Mounting Hardware, 4 In., PR

  • Mfr # SU1077

  • Zoro # G7346455


product price: $49.69
/pr

Key Features

Overall Height
4 in
Overall Width
1.3 in
Includes
Mounting Hardware
Fits Brand
Cotterman
Type
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1077
Zoro #
G7346455
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
1.3 in
Wheel Width
1.3 in
Wheel Diameter
4 in

Details

Includes
Mounting Hardware
Item
Rigid Wheel w/Mounting Hardware,4 In.
Fits Brand
Cotterman
Type
4 in
For Use With Mfr. Model Number
1712R3232A1E12B4W4C1P3, 1712R3232A1E24B4W4C1P3, 1712R3232A3E12B4W4C1P3, 1712R3232A3E24B4W4C1P3, 2WP2424A3B8AC1P6, 2WP2424A3B8AC2P6, 2WP2436A3B8AC1P6, 2WP2436A3B8AC2P6, 2WP2448A3B8AC1P6, 2WP2448A3B8AC2P6, 2WP3624A3B8AC1P6, 2WP3624A3B8AC2P6, 2WP3636A3B8AC1P6, 5006R2630A6E20B4G1C1P6, 5007R2630A6E20B4G1C1P6, 5008R2632A6E20B4G1C1P6, 5009R2632A6E20B4G1C1P6, 5010R2632A6E20B4G1C1P6, 5011R2632A6E20B4G1C1P6
Product Type
Wheel
Wheel Material
Polyolefin
Caster Type
Rigid
Frame Material
Steel
Compatible with Manufacturer Model Number
1712R3232A1E12B4W4C1P3, 1712R3232A1E24B4W4C1P3, 1712R3232A3E12B4W4C1P3, 1712R3232A3E24B4W4C1P3, 2WP2424A3B8AC1P6, 2WP2424A3B8AC2P6, 2WP2436A3B8AC1P6, 2WP2436A3B8AC2P6, 2WP2448A3B8AC1P6, 2WP2448A3B8AC2P6, 2WP3624A3B8AC1P6, 2WP3624A3B8AC2P6, 2WP3636A3B8AC1P6, 5006R2630A6E20B4G1C1P6, 5007R2630A6E20B4G1C1P6, 5008R2632A6E20B4G1C1P6, 5009R2632A6E20B4G1C1P6, 5010R2632A6E20B4G1C1P6, 5011R2632A6E20B4G1C1P6
Load Capacity - Maximum
800 lb
Compatible with Series
1000, 1200, 1500, 1700, 2600, 4000, 5000, StockNStore (SAS), Work Platforms (WP)
Compatible Ladder Type
Rolling Ladders
Number of Casters
2
Compatible Manufacturer Model Number
1712R3232A1E12B4W4C1P3, 1712R3232A1E24B4W4C1P3, 1712R3232A3E12B4W4C1P3, 1712R3232A3E24B4W4C1P3, 2WP2424A3B8AC1P6, 2WP2424A3B8AC2P6, 2WP2436A3B8AC1P6, 2WP2436A3B8AC2P6, 2WP2448A3B8AC1P6, 2WP2448A3B8AC2P6, 2WP3624A3B8AC1P6, 2WP3624A3B8AC2P6, 2WP3636A3B8AC1P6, 5006R2630A6E20B4G1C1P6, 5007R2630A6E20B4G1C1P6, 5008R2632A6E20B4G1C1P6, 5009R2632A6E20B4G1C1P6, 5010R2632A6E20B4G1C1P6, 5011R2632A6E20B4G1C1P6
Compatible Manufacturer Part Number
1712R3232A1E12B4W4C1P3, 1712R3232A1E24B4W4C1P3, 1712R3232A3E12B4W4C1P3, 1712R3232A3E24B4W4C1P3, 2WP2424A3B8AC1P6, 2WP2424A3B8AC2P6, 2WP2436A3B8AC1P6, 2WP2436A3B8AC2P6, 2WP2448A3B8AC1P6, 2WP2448A3B8AC2P6, 2WP3624A3B8AC1P6, 2WP3624A3B8AC2P6, 2WP3636A3B8AC1P6, 5006R2630A6E20B4G1C1P6, 5007R2630A6E20B4G1C1P6, 5008R2632A6E20B4G1C1P6, 5009R2632A6E20B4G1C1P6, 5010R2632A6E20B4G1C1P6, 5011R2632A6E20B4G1C1P6
Compatible with Manufacturer Model No.
1712R3232A1E12B4W4C1P3, 1712R3232A1E24B4W4C1P3, 1712R3232A3E12B4W4C1P3, 1712R3232A3E24B4W4C1P3, 2WP2424A3B8AC1P6, 2WP2424A3B8AC2P6, 2WP2436A3B8AC1P6, 2WP2436A3B8AC2P6, 2WP2448A3B8AC1P6, 2WP2448A3B8AC2P6, 2WP3624A3B8AC1P6, 2WP3624A3B8AC2P6, 2WP3636A3B8AC1P6, 5006R2630A6E20B4G1C1P6, 5007R2630A6E20B4G1C1P6, 5008R2632A6E20B4G1C1P6, 5009R2632A6E20B4G1C1P6, 5010R2632A6E20B4G1C1P6, 5011R2632A6E20B4G1C1P6
Compatible with Mfr. Model No.
1712R3232A1E12B4W4C1P3, 1712R3232A1E24B4W4C1P3, 1712R3232A3E12B4W4C1P3, 1712R3232A3E24B4W4C1P3, 2WP2424A3B8AC1P6, 2WP2424A3B8AC2P6, 2WP2436A3B8AC1P6, 2WP2436A3B8AC2P6, 2WP2448A3B8AC1P6, 2WP2448A3B8AC2P6, 2WP3624A3B8AC1P6, 2WP3624A3B8AC2P6, 2WP3636A3B8AC1P6, 5006R2630A6E20B4G1C1P6, 5007R2630A6E20B4G1C1P6, 5008R2632A6E20B4G1C1P6, 5009R2632A6E20B4G1C1P6, 5010R2632A6E20B4G1C1P6, 5011R2632A6E20B4G1C1P6
For Use with Mfr Model Number
1712R3232A1E12B4W4C1P3, 1712R3232A1E24B4W4C1P3, 1712R3232A3E12B4W4C1P3, 1712R3232A3E24B4W4C1P3, 2WP2424A3B8AC1P6, 2WP2424A3B8AC2P6, 2WP2436A3B8AC1P6, 2WP2436A3B8AC2P6, 2WP2448A3B8AC1P6, 2WP2448A3B8AC2P6, 2WP3624A3B8AC1P6, 2WP3624A3B8AC2P6, 2WP3636A3B8AC1P6, 5006R2630A6E20B4G1C1P6, 5007R2630A6E20B4G1C1P6, 5008R2632A6E20B4G1C1P6, 5009R2632A6E20B4G1C1P6, 5010R2632A6E20B4G1C1P6, 5011R2632A6E20B4G1C1P6
Compatible Pump Manufacturer Part Number
1712R3232A1E12B4W4C1P3, 1712R3232A1E24B4W4C1P3, 1712R3232A3E12B4W4C1P3, 1712R3232A3E24B4W4C1P3, 2WP2424A3B8AC1P6, 2WP2424A3B8AC2P6, 2WP2436A3B8AC1P6, 2WP2436A3B8AC2P6, 2WP2448A3B8AC1P6, 2WP2448A3B8AC2P6, 2WP3624A3B8AC1P6, 2WP3624A3B8AC2P6, 2WP3636A3B8AC1P6, 5006R2630A6E20B4G1C1P6, 5007R2630A6E20B4G1C1P6, 5008R2632A6E20B4G1C1P6, 5009R2632A6E20B4G1C1P6, 5010R2632A6E20B4G1C1P6, 5011R2632A6E20B4G1C1P6
Compatible Mfr. Model Number
1712R3232A1E12B4W4C1P3, 1712R3232A1E24B4W4C1P3, 1712R3232A3E12B4W4C1P3, 1712R3232A3E24B4W4C1P3, 2WP2424A3B8AC1P6, 2WP2424A3B8AC2P6, 2WP2436A3B8AC1P6, 2WP2436A3B8AC2P6, 2WP2448A3B8AC1P6, 2WP2448A3B8AC2P6, 2WP3624A3B8AC1P6, 2WP3624A3B8AC2P6, 2WP3636A3B8AC1P6, 5006R2630A6E20B4G1C1P6, 5007R2630A6E20B4G1C1P6, 5008R2632A6E20B4G1C1P6, 5009R2632A6E20B4G1C1P6, 5010R2632A6E20B4G1C1P6, 5011R2632A6E20B4G1C1P6

Description

Rigid Wheel w/Mounting Hardware,4 In., Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.