Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 18"H
Mfr # ST-220 A2 C4 P5
Zoro # G0896811
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 26 in
- Bottom Width 22 in
- Color Brown
- Material Steel
- Number of Steps 2
Product Information
- Brand Cotterman
- MFR # ST-220 A2 C4 P5
- Zoro # G0896811
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 26 in |
Bottom Width | 22 in |
Overall Height | 22 in |
Top Step Depth | 8 in |
Top Step Height | 18 in |
Step Width | 16 in |
Details
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 22 in, Material Steel, Load Capacity 450 lb, Top Step Height 18 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 26 in, Color Brown, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Trolley, 2000 lb. (OZ1PBT)
- DAYTON Pallet Puller, 5000 Lb, Double Scissor (2A093)
- ZORO SELECT Climbing Rope, 7/16 in x 150 ft, 16 Strand (20TL45)
- ZORO SELECT Ratcheting Cargo Bar, 40 In.L, Steel (32J634)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- VESTIL 1 Step Wide Silver Aluminum Step Stand Welded 500 lb. Capacity (SSA-1W)
- Cotterman Step Stools