Zoro Homepage

Rolling Platform, 1 Steps, 13 in Overall Height, Steel, Red

  • Mfr # ST-120 A2 C6 P5

  • Zoro # G0895612


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Base Depth
19 in
Bottom Width
22 in
Material
Steel
Number of Steps
1
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-120 A2 C6 P5
Zoro #
G0895612
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
19 in
Bottom Width
22 in
Overall Height
13 in
Top Step Depth
8 in
Top Step Height
9 in
Step Width
16 in

Details

Item
Rolling Platform
Color
Red
Material
Steel
Number of Steps
1
Step Tread
Rubber Mat
Finish
Powder Coated
Ladder Tread
Rubber Mat
Standards
OSHA 1910.29 and ANSI A14.7
Ladder Actuation
Spring-Loaded Casters

Description

Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 13 in, Material Steel, Load Capacity 450 lb, Top Step Height 9 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 19 in, Color Red, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.