Zoro Homepage

Rolling Platform, 2 Steps, 20 in Overall Height, Steel, Gray

  • Mfr # 1002N2626A3E20B3C1P1

  • Zoro # G0895025


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Base Depth
28 in
Bottom Width
26 in
Color
Gray
Material
Steel
Number of Steps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002N2626A3E20B3C1P1
Zoro #
G0895025
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
28 in
Bottom Width
26 in
Overall Height
20 in
Top Step Depth
7 in
Top Step Height
20 in
Step Width
24 in

Details

Item
Rolling Platform
Color
Gray
Material
Steel
Number of Steps
2
Step Tread
Serrated
Standards
OSHA 1910.29 and ANSI A14.7
Ladder Tread
Serrated
Finish
Powder Coated

Description

Step Stool Product Group Rolling Platform, Number of Steps 2, Overall Height 20 in, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 26 in, Base Depth 28 in, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Step Tread Serrated, Step Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.