Zoro Homepage

Rolling Step, 2 Steps, 22 in Overall Height, Steel, Black

  • Mfr # ST-200 A2 C7 P5

  • Zoro # G0895743


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Base Depth
20 in
Bottom Width
22 in
Material
Steel
Number of Steps
2
Overall Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-200 A2 C7 P5
Zoro #
G0895743
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
20 in
Bottom Width
22 in
Overall Height
22 in
Top Step Depth
8 in
Top Step Height
18 in
Step Width
16 in

Details

Item
Rolling Step
Color
Black
Material
Steel
Number of Steps
2
Step Tread
Rubber Mat
Standards
OSHA 1910.29 and ANSI A14.7
Ladder Tread
Rubber Mat
Ladder Actuation
Spring-Loaded Casters
Finish
Powder Coated

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 22 in, Material Steel, Load Capacity 450 lb, Top Step Height 18 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 20 in, Color Black, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.