Zoro Homepage

Rolling Work Platform, 60 in.H, 3 Steps

  • Mfr # 3WP2448RA3B4B8AC1P6

  • Zoro # G3376138


product price: $619.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.

Key Features

Platform Height
30 in
Work Platform Item
Single Access Rolling Platform
Overall Height
5 ft
Platform Depth
48 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WP2448RA3B4B8AC1P6
Zoro #
G3376138
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
5 ft
Platform Depth
48 in
Platform Width
24 in
Base Depth
65 in
Bottom Width
28 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Base Width
28 in
Base Length
66 in
Overall Height - Maximum
5 ft
Platform Height - Maximum
2.5 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Gray
Item
Mobile Work Platform
Handrails Included
Yes
Climbing Angle
50 Degrees
Number of Steps
3
Step Tread
Serrated
Finish
Powder Coated
Platform Style
Single Access
Standards
ANSI, OSHA Compliant
Number of Legs
2
Number of Modular Decks
1
Ladder Tread
Serrated
Ladder Actuation
Step Lock
Number of Guard Rails
3
Series
WP
Weight
130 lb
Folding
Not Foldable
Assembly
Assembled
Number of Access Sides
1
Tread Type
Serrated
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Use Location
Indoor
Mobility
Rolling
Number of Handrails
3
Locking Mechanism
Foot-Activated Step Lock

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 65 in, Bottom Width 28 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 5 ft, Handrail Height 2.5 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.