Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, 60 in.H x 28 in.W

  • Mfr # 3WP2472RA3B4B8AC1P6

  • Zoro # G3376156


product price: $811.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
30 in
Overall Height
5 ft
Load Capacity
800 lb
Platform Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WP2472RA3B4B8AC1P6
Zoro #
G3376156
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
5 ft
Platform Depth
72 in
Platform Width
24 in
Base Depth
91 in
Bottom Width
28 in
Step Depth
7 in
Step Width
24 in
Base Length
91 in
Base Width
28 in
Platform Height - Maximum
2.5 ft
Overall Height - Maximum
2.5 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Gray
Item
Mobile Work Platform
Handrails Included
Yes
Ladder Tread
Serrated
Number of Guard Rails
3
Step Tread
Serrated
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Number of Steps
3
Number of Modular Decks
1
Platform Style
Single Access
Number of Legs
2
Climbing Angle
50 Degrees
Ladder Actuation
Step Lock
Series
WP
Weight
163 lb
Includes Handrails
Handrails Not Included
Locking Mechanism
Foot-Activated Step Lock
Use Location
Indoor
Number of Access Sides
1
Assembly
Assembled
Mobility
Rolling
Load Capacity - Maximum
800 lb
Tread Type
Serrated
Folding
Not Foldable
Number of Handrails
0

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 91 in, Bottom Width 28 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 5 ft, Handrail Height Not Applicable, Number of Guard Rails 3, Number of Legs 2, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.