Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, 70 in.H, 4 Steps

  • Mfr # 4WP2472RA3B4B8AC1P6

  • Zoro # G3376110


product price: $917.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Platform Height
40 in
Work Platform Item
Single Access Rolling Platform
Overall Height
5 ft 10 in
Load Capacity
800 lb
Platform Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WP2472RA3B4B8AC1P6
Zoro #
G3376110
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
5 ft 10 in
Platform Depth
72 in
Platform Width
24 in
Base Depth
98 in
Bottom Width
28 in
Step Width
24 in
Step Depth
7 in
Base Width
28 in
Base Length
98 in
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft
Overall Height - Maximum
3.3 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Color
Gray
Material
Steel
Item
Mobile Work Platform
Handrails Included
Yes
Climbing Angle
50 Degrees
Number of Modular Decks
1
Platform Style
Single Access
Number of Legs
2
Number of Steps
4
Ladder Tread
Serrated
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Number of Guard Rails
3
Step Tread
Serrated
Ladder Actuation
Step Lock
Series
WP
Weight
178 lb
Locking Mechanism
Foot-Activated Step Lock
Use Location
Indoor
Folding
Not Foldable
Assembly
Assembled
Number of Access Sides
1
Number of Handrails
0
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Not Included
Mobility
Rolling

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 98 in, Bottom Width 28 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 5 ft 10 in, Handrail Height Not Applicable, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.