Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, 70 in.H x 28 in.W

  • Mfr # 4WP2448RA3B4B8AC1P6

  • Zoro # G2474145


product price: $862.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Platform Height
40 in
Work Platform Item
Single Access Rolling Platform
Overall Height
5 ft 10 in
Platform Depth
48 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WP2448RA3B4B8AC1P6
Zoro #
G2474145
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
5 ft 10 in
Platform Depth
48 in
Platform Width
24 in
Base Depth
74 in
Bottom Width
28 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Base Length
75 in
Base Width
28 in
Overall Height - Maximum
5.8 ft
Platform Height - Maximum
3.3 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Gray
Item
Mobile Work Platform
Handrails Included
Yes
Platform Style
Single Access
Number of Legs
2
Number of Guard Rails
3
Finish
Powder Coated
Climbing Angle
50 Degrees
Ladder Actuation
Step Lock
Step Tread
Serrated
Standards
ANSI, OSHA Compliant
Number of Steps
4
Number of Modular Decks
1
Ladder Tread
Serrated
Series
WP
Weight
147 lb
Number of Handrails
3
Use Location
Indoor
Folding
Not Foldable
Mobility
Rolling
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Number of Access Sides
1
Assembly
Assembled
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 74 in, Bottom Width 28 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 5 ft 10 in, Handrail Height 2.5 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.