Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, 96 in.H x 28 in.W

  • Mfr # 6WP2472RA3B4B8AC1P6

  • Zoro # G3376095


product price: $1,338.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Platform Height
60 in
Work Platform Item
Single Access Rolling Platform
Overall Height
8 ft
Load Capacity
800 lb
Platform Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6WP2472RA3B4B8AC1P6
Zoro #
G3376095
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Overall Height
8 ft
Platform Depth
72 in
Platform Width
24 in
Base Depth
114 in
Bottom Width
28 in
Handrail Height
3 ft
Step Width
24 in
Step Depth
7 in
Base Width
28 in
Base Length
114 in
Platform Height - Maximum
5 ft
Height Adjustability
Fixed Height
Overall Height - Maximum
8 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Color
Gray
Material
Steel
Item
Mobile Work Platform
Handrails Included
Yes
Number of Steps
6
Number of Guard Rails
3
Number of Legs
2
Standards
ANSI, OSHA Compliant
Number of Modular Decks
1
Platform Style
Single Access
Ladder Actuation
Step Lock
Finish
Powder Coated
Step Tread
Serrated
Climbing Angle
50 Degrees
Ladder Tread
Serrated
Series
WP
Weight
222 lb
Assembly
Assembled
Locking Mechanism
Foot-Activated Step Lock
Use Location
Indoor
Number of Access Sides
1
Includes Handrails
Handrails Included
Mobility
Rolling
Tread Type
Serrated
Number of Handrails
3
Folding
Not Foldable
Load Capacity - Maximum
800 lb

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 60 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 114 in, Bottom Width 28 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 8 ft, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 6, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.