Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platform, Single Side, Steel 50 In H

  • Mfr # 5WP2424RA3B4B8AC1P6

  • Zoro # G2137731


product price: $827.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
50 in
Overall Height
7 ft 2 in
Material
Steel
Overall Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WP2424RA3B4B8AC1P6
Zoro #
G2137731
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Overall Height
7 ft 2 in
Overall Width
28"
Platform Depth
24 in
Platform Width
24 in
Base Depth
58 in
Bottom Width
28 in
Step Width
24 in
Step Depth
7 in
Handrail Height
3 ft
Base Width
28 in
Base Length
58 in
Overall Height - Maximum
7.2 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
4.2 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Platform Style
Single Access
Number of Guard Rails
3
Standards
ANSI, OSHA Compliant
Number of Legs
2
Ladder Actuation
Step Lock
Ladder Tread
Serrated
Number of Steps
5
Step Tread
Serrated
Includes
2-1/2 in Rubber Pads
Climbing Angle
50 Degrees
Series
WP
Weight
130 lb
Number of Access Sides
1
Mobility
Rolling
Assembly
Assembled
Includes Handrails
Handrails Included
Use Location
Indoor
Tread Type
Serrated
Number of Handrails
3
Load Capacity - Maximum
800 lb
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 58 in, Bottom Width 28 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 2, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.