Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rolling Work Platfrom, Steel 40 in H

  • Mfr # 4WP2424RA3B11D3C1P6

  • Zoro # G9898901


product price: $701.99
/ea
Additional $525.00 delivery surcharge applies per item.
See details

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
5 ft 10 in
Material
Steel
Overall Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP2424RA3B11D3C1P6
Zoro #
G9898901
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
5 ft 10 in
Overall Width
32"
Platform Depth
24 in
Platform Width
24 in
Base Depth
54 in
Bottom Width
32 in
Step Depth
7 in
Step Width
24 in
Base Length
51 in
Base Width
28 in
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft
Overall Height - Maximum
3.3 ft

Details

Item
Mobile Work Platform
Work Platform Item
Single Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Climbing Angle
50 Degrees
Ladder Tread
Serrated
Includes
Removable Rear Snap Chain
Platform Style
Single Access
Number of Steps
4
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Legs
2
Ladder Actuation
Tilt and Roll
Step Tread
Serrated
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Number of Guard Rails
3
Series
WP
Weight
99 lb
Assembly
Assembled
Tread Type
Serrated
Folding
Not Foldable
Includes Handrails
Handrails Not Included
Number of Access Sides
1
Use Location
Indoor
Locking Mechanism
No Locking Mechanism
Exit Direction
Forward, Rear
Load Capacity - Maximum
800 lb
Mobility
Rolling
Number of Handrails
0

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 54 in, Bottom Width 32 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 5 ft 10 in, Handrail Height Not Applicable, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.