Safety Cage, Gray Powder Coat, Steel
Mfr # 4MC C1
Zoro # G1989799
product price: $375.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
Key Features
Overall Height
4 ft
Includes
Mounting hardware
For Use With
Uncaged Fixed Ladders
Material
Steel
Section
Middle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4MC C1
Zoro #
G1989799
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 ft
Inside Dia.
29 in
Inside Diameter
29 in
Details
Includes
Mounting hardware
Item
Ladder Safety Cage
For Use With
Uncaged Fixed Ladders
Material
Steel
Section
Middle
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Standards
OSHA 1910.27
Finish
Gray Powder Coated
Compatible Product Type
Fixed Ladders
Handrail Included
Handrail Not Included
Ladder Section
Middle
Description
Ladder Safety Cage, Material Steel, Overall Height 4 ft, For Use With Uncaged Fixed Ladders, Inside Dia. 29 in, Middle Section, Finish Powder Coated, Standards OSHA 1910.27, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.