Safety Cage, Steel, Bottom
Mfr # 4BC C1
Zoro # G1989771
product price: $319.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Overall Height
4 ft
Includes
Mounting hardware
For Use With
Uncaged Fixed Ladders
Material
Steel
Section
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4BC C1
Zoro #
G1989771
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 ft
Inside Dia.
34 in
Inside Diameter
34 in
Details
Includes
Mounting hardware
Item
Ladder Safety Cage
For Use With
Uncaged Fixed Ladders
Material
Steel
Section
Bottom
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Gray Powder Coated
Standards
ANSI, OSHA Compliant
Compatible Product Type
Fixed Ladders
Ladder Section
Bottom
Handrail Included
Handrail Not Included
Description
Ladder Safety Cage, Material Steel, Overall Height 4 ft, For Use With Uncaged Fixed Ladders, Inside Dia. 34 in, Bottom Section, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.