Safety Railing, 4ft., Aluminum
Mfr # AR4 C50 P6
Zoro # G1002690
product price: $259.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Includes
Safety Railing
Overall Length
4 ft
Material
Aluminum
Finish
Aluminum
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR4 C50 P6
Zoro #
G1002690
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 ft
Mid-Rail Height
21 in
Top Rail Height
42 in
Handrail Diameter
1 1/2 in
Mounting Hole Diameter
5/8 in
Mounting Plate Length
4 in
Mounting Plate Width
3 in
Details
Includes
Safety Railing
Item
Safety Railing,4ft.
Material
Aluminum
Finish
Aluminum
Color
Natural
Number of Mounting Holes
2
Includes Mounting Hardware
Mounting Hardware Not Included
Handrail Shape
Round
Product Type
Handrail Section
Rail Mounting Style
Bolt-On
Number of Rail Levels
2
Includes Toeboard
Toe Board Not Included
Description
Handrail Shape Round, Top Rail Height 42 in, 4 ft, Color Natural, Includes Floor Flange, Number of Mounting Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.