Zoro Homepage

Safety Railing, 6ft., Aluminum

  • Mfr # AR6 C50 P6

  • Zoro # G1002736


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Includes
Safety Railing
Overall Length
6 ft
Material
Aluminum
Finish
Aluminum
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR6 C50 P6
Zoro #
G1002736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Mounting Plate Length
4 in
Mounting Plate Width
3 in
Mounting Hole Diameter
5/8 in
Mid-Rail Height
21 in
Top Rail Height
42 in
Handrail Diameter
1 1/2 in

Details

Includes
Safety Railing
Item
Safety Railing,6ft.
Material
Aluminum
Finish
Aluminum
Color
Natural
Number of Mounting Holes
4
Includes Mounting Hardware
Mounting Hardware Not Included
Rail Mounting Style
Bolt-On
Includes Toeboard
Toe Board Not Included
Number of Rail Levels
2
Product Type
Handrail Section
Handrail Shape
Round

Description

Handrail Shape Round, Top Rail Height 42 in, 6 ft, Color Natural, Includes Floor Flange, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.