Zoro Homepage

Safety Railing, 7ft., Aluminum

  • Mfr # AR7 C50 P6

  • Zoro # G1002751


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Includes
Safety Railing
Overall Length
7 ft
Material
Aluminum
Finish
Aluminum
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7 C50 P6
Zoro #
G1002751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Handrail Diameter
1 1/2 in
Mounting Plate Length
4 in
Mounting Hole Diameter
5/8 in
Top Rail Height
42 in
Mounting Plate Width
3 in
Mid-Rail Height
21 in

Details

Includes
Safety Railing
Item
Safety Railing,7ft.
Material
Aluminum
Finish
Aluminum
Color
Natural
Product Type
Handrail Section
Rail Mounting Style
Bolt-On
Includes Toeboard
Toe Board Not Included
Handrail Shape
Round
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Mounting Holes
4
Number of Rail Levels
2

Description

Handrail Shape Round, Top Rail Height 42 in, 7 ft, Color Natural, Includes Floor Flange, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.