Safety Railing w/ Toe Board, 6ft., Alum.
Mfr # AR6T C50 P6
Zoro # G1002745
product price: $456.99
/ea
Free Shipping & Returns
Key Features
Includes
Safety Railing w/ Toe Board
Overall Length
6 ft
Material
Aluminum
Finish
Aluminum
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR6T C50 P6
Zoro #
G1002745
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Mounting Plate Width
3 in
Handrail Diameter
1 1/2 in
Mounting Plate Length
4 in
Mounting Hole Diameter
5/8 in
Mid-Rail Height
21 in
Top Rail Height
42 in
Details
Includes
Safety Railing w/ Toe Board
Item
Safety Railing w/ Toe Board,6ft.
Material
Aluminum
Finish
Aluminum
Color
Natural
Product Type
Handrail Section
Rail Mounting Style
Bolt-On
Number of Mounting Holes
4
Includes Mounting Hardware
Mounting Hardware Not Included
Includes Toeboard
Toe Board Included
Number of Rail Levels
2
Handrail Shape
Round
Description
Handrail Shape Round, Top Rail Height 42 in, 6 ft, Color Natural, Includes Floor Flange, Number of Mounting Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.