Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Loaded Fold-Up Step, 4 In. H

  • Mfr # FUS101SA3C1P1

  • Zoro # G6701125


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Step Tread
Serrated
Overall Height
4 in
Overall Width
10 3/4 in
Overall Length
15 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUS101SA3C1P1
Zoro #
G6701125
UPC #
094720906032
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
10 3/4 in
Overall Length
15 in

Details

Step Tread
Serrated
Item
Spring Loaded Fold-Up Step
Gauge
16 ga
Material
Steel
Finish
Gray Powder Coated
Ladder Tread
Serrated
Color
Gray
Tread Type
Serrated
Product Type
Spring Loaded Fold-Up Step
Load Capacity - Maximum
350 lb
Features
Foldable

Description

Ladder Step, Step Tread Serrated, Material Steel, Gauge 16 ga, Overall Length 15 in, Overall Width 10.8 in, Overall Height 4 in, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.