Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Section, 4.5 ft., Steel

  • Mfr # GT1005-KIT

  • Zoro # G6473083


product price: $26.59
/ea

Key Features

Includes
End Mounting Wall Bracket
Overall Length
4 ft 6 in
For Use With
7180-10-33A C1 P3 KIT, 7180-11-33A C1 P3 KIT, 7180-4-33A C1 P3 KIT, 7180-5-33A C1 P3 KIT, 7180-6-33A C1 P3 KIT, 7180-7-33A C1 P3 KIT, 7180-8-33A C1 P3 KIT, 7406A6-B C1 P3 KIT, 7407A5-B C1 P3 KIT, 7407A6-B C1 P3 KIT, 7408A5-B C1 P3 KIT, 7409A5-B C1 P3 KIT, 7411A5-S C1 P3 KIT, 7411A6-S C1 P3 KIT, 7412A5-S C1 P3 KIT, 7412A6-S C1 P3 KIT, Mfr. No. 7406A5-B C1 P3 KIT
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT1005-KIT
Zoro #
G6473083
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft 6 in

Details

Includes
End Mounting Wall Bracket
Item
Track Section
For Use With
7180-10-33A C1 P3 KIT, 7180-11-33A C1 P3 KIT, 7180-4-33A C1 P3 KIT, 7180-5-33A C1 P3 KIT, 7180-6-33A C1 P3 KIT, 7180-7-33A C1 P3 KIT, 7180-8-33A C1 P3 KIT, 7406A6-B C1 P3 KIT, 7407A5-B C1 P3 KIT, 7407A6-B C1 P3 KIT, 7408A5-B C1 P3 KIT, 7409A5-B C1 P3 KIT, 7411A5-S C1 P3 KIT, 7411A6-S C1 P3 KIT, 7412A5-S C1 P3 KIT, 7412A6-S C1 P3 KIT, Mfr. No. 7406A5-B C1 P3 KIT
Material
Steel

Description

Track Section, For Use With Mfr. No. 7406A5-B C1 P3 KIT, 7406A6-B C1 P3 KIT, 7407A5-B C1 P3 KIT, 7407A6-B C1 P3 KIT, 7408A5-B C1 P3 KIT, 7409A5-B C1 P3 KIT, 7411A5-S C1 P3 KIT, 7411A6-S C1 P3 KIT, 7412A5-S C1 P3 KIT, 7412A6-S C1 P3 KIT, 7180-4-33A C1 P3 KIT, 7180-5-33A C1 P3 KIT, 7180-6-33A C1 P3 KIT, 7180-7-33A C1 P3 KIT, 7180-8-33A C1 P3 KIT, 7180-10-33A C1 P3 KIT, 7180-11-33A C1 P3 KIT, Length 4.5 ft., Material Steel, Includes End Mounting Wall Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.