Welded Safety Cage, Steel, 60 In. H
Mfr # 5WC
Zoro # G7261922
product price: $434.99
/eaKey Features
Overall Height
5 ft
Includes
Mounting Hardware
For Use With
Uncaged Fixed Ladders
Material
Steel
Standards
ANSI, OSHA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5WC
Zoro #
G7261922
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 ft
Inside Dia.
30 1/2 in
Ladder Height
5 ft
Inside Diameter
30.5 in
Details
Includes
Mounting Hardware
Item
Ladder Safety Cage
For Use With
Uncaged Fixed Ladders
Material
Steel
Standards
ANSI, OSHA Compliant
Section
Top
Finish
Gray Powder Coated
Handrail Included
Handrail Not Included
Ladder Section
Top
Compatible Product Type
Fixed Ladders
Description
Ladder Safety Cage, Material Steel, Overall Height 5 ft, For Use With Uncaged Fixed Ladders, Inside Dia. 30 1/2 in, Top Section, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.