Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 1 Step, Steel, 10In. H.

  • Mfr # 1AWP1936A3 A10-15 B8 C1

  • Zoro # G0999428


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Platform Height
10 in
Work Platform Item
Single Step Platform
Overall Height
10 in
Platform Depth
19 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AWP1936A3 A10-15 B8 C1
Zoro #
G0999428
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10 in
Overall Height
10 in
Platform Depth
19 in
Platform Width
36 in
Base Depth
41 in
Bottom Width
22 in
Step Width
36 in
Step Depth
19 in
Base Width
22 in
Base Length
41 in
Height Adjustability
Fixed Height
Overall Height - Maximum
10 in
Platform Height - Maximum
10 in

Details

Work Platform Item
Single Step Platform
Load Capacity
800 lb
Material
Steel
Color
Gray
Item
Work Platform
Handrails Included
No
Finish
Powder Coated
Step Tread
Serrated
Platform Style
Single Access
Number of Legs
4
Number of Modular Decks
0
Number of Steps
1
Ladder Tread
Serrated
Number of Guard Rails
0
Standards
OSHA Compliant
Weight
36 lb
Locking Mechanism
No Locking Mechanism
Use Location
Indoor
Mobility
Stationary
Number of Access Sides
1
Number of Handrails
0
Includes Handrails
Handrails Not Included
Assembly
Assembled
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Folding
Not Foldable
Exit Direction
Forward, Left, Right, Side Step, Rear

Description

Single Step Platform, Material Steel, Platform Style Single Access, Platform Height 10 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 41 in, Bottom Width 22 in, Platform Depth 19 in, Platform Width 36 in, Overall Height 10 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 36 in, Step Depth 19 in, Climbing Angle Not Applicable, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.