Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 1 Step, Steel, 6In. H.

  • Mfr # 1AWP1924A3 A6-9 B8 C1

  • Zoro # G0999419


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Work Platform Item
Single Step Platform
Platform Height
6 in
Overall Height
6 in
Load Capacity
800 lb
Platform Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AWP1924A3 A6-9 B8 C1
Zoro #
G0999419
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
6 in
Overall Height
6 in
Platform Depth
19 in
Platform Width
24 in
Base Depth
29 in
Bottom Width
22 in
Step Width
24 in
Step Depth
19 in
Base Length
29 in
Base Width
22 in
Platform Height - Maximum
6 in
Overall Height - Maximum
6 in
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Step Platform
Load Capacity
800 lb
Material
Steel
Color
Gray
Item
Work Platform
Handrails Included
No
Number of Guard Rails
0
Number of Steps
1
Ladder Tread
Serrated
Standards
OSHA Compliant
Number of Legs
4
Number of Modular Decks
0
Finish
Powder Coated
Step Tread
Serrated
Platform Style
Single Access
Weight
21 lb
Assembly
Assembled
Use Location
Indoor
Includes Handrails
Handrails Not Included
Locking Mechanism
No Locking Mechanism
Mobility
Stationary
Exit Direction
Forward, Left, Right, Side Step, Rear
Load Capacity - Maximum
800 lb
Tread Type
Serrated
Number of Handrails
0
Folding
Not Foldable
Number of Access Sides
1

Description

Single Step Platform, Material Steel, Platform Style Single Access, Platform Height 6 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 29 in, Bottom Width 22 in, Platform Depth 19 in, Platform Width 24 in, Overall Height 6 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 19 in, Climbing Angle Not Applicable, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.