Work Platform, 10 in to 15 in H, 24 in W, 96 in D, Steel, 800 lb Load Capacity

  • Mfr # 1AWP2496A3 A10-15 B8 C1 P6

  • Zoro # G2124949


product price:  $412.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Height
10 in to 15 in
Platform Width
24 in
Platform Depth
96 in
Overall Height
1 ft 3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1AWP2496A3 A10-15 B8 C1 P6
Zoro #
G2124949
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10 in to 15 in
Platform Width
24 in
Platform Depth
96 in
Overall Height
1 ft 3 in
Base Depth
96 in
Base Length
96 in
Base Width
24 in
Bottom Width
24 in
Step Depth
24 in
Step Width
24 in
Overall Width
24"
Height Adjustability
Adjustable Height
Platform Height - Maximum
15 in
Platform Height - Minimum
10 in
Overall Height - Maximum
15 in

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Serrated
Handrails Included
No
Standards
OSHA Compliant
Platform Style
Quad Access
Work Platform Item
Single Step Platform
Number of Steps
1
Ladder Tread
Serrated
Number of Legs
4
Includes
2-1/2 in Rubber Pads
Weight
83 lb
Load Capacity - Maximum
800 lb
Exit Direction
Forward, Left, Right, Side Step, Rear
Tread Type
Serrated
Number of Handrails
0
Number of Access Sides
4
Folding
Not Foldable
Includes Handrails
Handrails Not Included
Assembly
Assembled
Locking Mechanism
No Locking Mechanism
Use Location
Indoor
Mobility
Stationary

Description

Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 10 in to 15 in, Load Capacity 800 lb, Base Depth 96 in, Bottom Width 24 in, Platform Depth 96 in, Platform Width 24 in, Overall Height 1 ft 3 in, Handrail Height Not Applicable, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant, Includes 2-1/2 in Rubber Pads, Handrails Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.