Shop COTTERMAN

Work Platform, 9 in to 14 in H, 24 in W, 96 in D, Stainless Steel, 800 lb Load Capacity

  • Mfr # 1SAWP2496A8 A9-14 B1 P6
  • Zoro # G6938906

product price: 
$
2,027.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
96 in
Overall Height
1 ft 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1SAWP2496A8 A9-14 B1 P6
Zoro #
G6938906
UPC #
-
Country of Origin
United States
Item
Work Platform
Material
Stainless Steel
Color
Silver
Finish
Satin
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Ladder Tread
Anti-Fatigue Mat
Work Platform Item
Single Step Platform
Number of Guard Rails
0
Platform Style
Quad Access
Number of Steps
1
Includes
Ergo Mat
Standards
ANSI, OSHA Compliant
Number of Legs
6
Series
AWP
Mobility
Stationary
Tread Type
Antifatigue Mat
Number of Access Sides
1
Use Location
Indoor
Locking Mechanism
No Locking Mechanism
Exit Direction
Forward, Left, Right, Side Step, Rear
Weight
99 lb
Folding
Not Foldable
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
800 lb
Number of Handrails
0
Assembly
Assembled
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
96 in
Overall Height
1 ft 2 in
Base Depth
96 in
Base Length
96 in
Base Width
24 in
Step Depth
24 in
Step Width
24 in
Bottom Width
24 in
Height Adjustability
Adjustable Height
Overall Height - Maximum
14 in
Platform Height - Minimum
9 in
Platform Height - Maximum
14 in

Description

Single Step Platform, Material Stainless Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 96 in, Bottom Width 24 in, Platform Depth 96 in, Platform Width 24 in, Overall Height 1 ft 2 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Satin, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products