Work Platform, 13 in to 21 in H, 24 in W, 24 in D, Steel, 800 lb Load Capacity

  • Mfr # 2AWP2412A3 A13-21 C1 P6
  • Zoro # G6903391
product price: 
$
326.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Platform Height
13 in to 21 in
Platform Width
24 in
Platform Depth
24 in
Overall Height
1 ft 9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2AWP2412A3 A13-21 C1 P6
Zoro #
G6903391
UPC #
-
Country of Origin
United States
Item
Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Serrated
Handrails Included
No
Number of Legs
4
Number of Steps
2
Standards
OSHA Compliant
Ladder Tread
Serrated
Platform Style
Single Access
Work Platform Item
Single Access Multi-Step Platform
Climbing Angle
30 Degrees to 60 Degrees
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
AWP
Includes Handrails
Handrails Not Included
Assembly
Assembled
Mobility
Stationary
Use Location
Indoor
Tread Type
Serrated
Locking Mechanism
No Locking Mechanism
Weight
62 lb
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Number of Handrails
0
Number of Access Sides
1
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Platform Height
13 in to 21 in
Platform Width
24 in
Platform Depth
24 in
Overall Height
1 ft 9 in
Base Depth
23 in
Base Length
23 in
Base Width
23 in
Step Width
24 in
Bottom Width
23 in
Step Depth
20 in
Overall Width
23"
Overall Height - Maximum
1.8 ft
Height Adjustability
Adjustable Height
Platform Height - Minimum
13 in
Platform Height - Maximum
1.8 ft

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 13 in to 21 in, Load Capacity 800 lb, Base Depth 23 in, Bottom Width 23 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 1 ft 9 in, Handrail Height Not Applicable, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 20 in, Climbing Angle 30 Degrees to 60 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant, Handrails Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products