Zoro Homepage

Work Platform, 2 Step, Steel, 20In. H.

  • Mfr # 2WP2460RA3B4B8AC2P6

  • Zoro # G0996040


product price: $687.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Platform Height
20 in
Overall Height
1 ft 8 in
Load Capacity
800 lb
Material
Steel
Number of Steps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WP2460RA3B4B8AC2P6
Zoro #
G0996040
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Overall Height
1 ft 8 in
Platform Width
24 in
Platform Depth
60 in
Step Depth
7 in
Bottom Width
28 in
Base Depth
70 in
Step Width
24 in
Base Length
70 in
Base Width
28 in
Overall Height - Maximum
1.7 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
1.7 ft

Details

Load Capacity
800 lb
Material
Steel
Item
Work Platform
Number of Steps
2
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Number of Guard Rails
0
Handrails Included
Yes
Climbing Angle
50 Degrees
Work Platform Item
Single Access Rolling Platform
Ladder Tread
Serrated
Ladder Actuation
Step Lock
Number of Modular Decks
0
Platform Style
Single Access
Step Tread
Serrated
Number of Legs
2
Color
Yellow
Series
WP
Weight
123 lb
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Number of Handrails
0
Includes Handrails
Handrails Not Included
Use Location
Indoor
Mobility
Rolling
Folding
Not Foldable
Assembly
Assembled
Locking Mechanism
Foot-Activated Step Lock
Number of Access Sides
1

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 70 in, Bottom Width 28 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 1 ft 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.