Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 3 Step, Steel, 30In. H.

  • Mfr # 3WP3636A3B8AC2P6

  • Zoro # G0999890


product price: $604.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Platform Height
30 in
Work Platform Item
Single Access Rolling Platform
Overall Height
2 ft 6 in
Platform Depth
36 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WP3636A3B8AC2P6
Zoro #
G0999890
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
2 ft 6 in
Platform Depth
36 in
Platform Width
36 in
Base Depth
53 in
Bottom Width
40 in
Step Width
36 in
Step Depth
7 in
Base Width
40 in
Base Length
55 in
Height Adjustability
Fixed Height
Platform Height - Maximum
2.5 ft
Overall Height - Maximum
2.5 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Yellow
Item
Work Platform
Handrails Included
No
Number of Modular Decks
0
Ladder Actuation
Tilt and Roll
Platform Style
Single Access
Number of Guard Rails
0
Number of Legs
2
Finish
Powder Coated
Number of Steps
3
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Climbing Angle
50 Degrees
Step Tread
Serrated
Series
WP
Weight
98 lb
Number of Handrails
0
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Not Included
Use Location
Indoor
Mobility
Rolling
Tread Type
Serrated
Assembly
Assembled
Folding
Not Foldable
Number of Access Sides
1
Locking Mechanism
No Locking Mechanism

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 53 in, Bottom Width 40 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 2 ft 6 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.