Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 3 Step, Steel, 60In. H.

  • Mfr # 3WP2424RA3B4B8AC2P6

  • Zoro # G0999820


product price: $544.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Platform Height
30 in
Work Platform Item
Single Access Rolling Platform
Overall Height
5 ft
Platform Depth
24 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WP2424RA3B4B8AC2P6
Zoro #
G0999820
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
5 ft
Platform Depth
24 in
Platform Width
24 in
Base Depth
43 in
Bottom Width
28 in
Step Depth
7 in
Step Width
24 in
Base Width
28 in
Base Length
43 in
Platform Height - Maximum
2.5 ft
Height Adjustability
Fixed Height
Overall Height - Maximum
2.5 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Yellow
Item
Work Platform
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Platform Style
Single Access
Finish
Powder Coated
Ladder Tread
Serrated
Step Tread
Serrated
Ladder Actuation
Step Lock
Climbing Angle
50 Degrees
Number of Guard Rails
0
Number of Legs
2
Number of Steps
3
Number of Modular Decks
0
Series
WP
Weight
94 lb
Assembly
Assembled
Number of Access Sides
1
Includes Handrails
Handrails Included
Folding
Not Foldable
Tread Type
Serrated
Mobility
Rolling
Use Location
Indoor
Locking Mechanism
Foot-Activated Step Lock
Number of Handrails
3
Load Capacity - Maximum
800 lb

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 43 in, Bottom Width 28 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 5 ft, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.