Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 3 Step, Steel, 60In. H.

  • Mfr # 3WP2460RA3B4B8AC2P6

  • Zoro # G0999875


product price: $671.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
30 in
Overall Height
5 ft
Platform Depth
60 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WP2460RA3B4B8AC2P6
Zoro #
G0999875
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
5 ft
Platform Depth
60 in
Platform Width
24 in
Base Depth
79 in
Bottom Width
28 in
Step Depth
7 in
Step Width
24 in
Base Length
78 in
Base Width
28 in
Height Adjustability
Fixed Height
Overall Height - Maximum
5 ft
Platform Height - Maximum
2.5 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Color
Yellow
Material
Steel
Item
Work Platform
Handrails Included
Yes
Ladder Actuation
Step Lock
Climbing Angle
50 Degrees
Step Tread
Serrated
Ladder Tread
Serrated
Number of Modular Decks
0
Number of Legs
2
Number of Guard Rails
0
Platform Style
Single Access
Number of Steps
3
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Series
WP
Weight
142 lb
Use Location
Indoor
Includes Handrails
Handrails Not Included
Folding
Not Foldable
Assembly
Assembled
Number of Handrails
0
Tread Type
Serrated
Mobility
Rolling
Number of Access Sides
1
Load Capacity - Maximum
800 lb
Locking Mechanism
Foot-Activated Step Lock

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 79 in, Bottom Width 28 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 5 ft, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.