Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 3 Step, Steel, 60In. H.

  • Mfr # 3WP3660RA3B4B8AC2P6

  • Zoro # G3488786


product price: $957.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
30 in
Overall Height
5 ft
Platform Depth
60 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WP3660RA3B4B8AC2P6
Zoro #
G3488786
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Overall Height
5 ft
Platform Depth
60 in
Platform Width
36 in
Base Depth
79 in
Bottom Width
40 in
Step Depth
7 in
Step Width
36 in
Base Length
78 in
Base Width
40 in
Overall Height - Maximum
5 ft
Platform Height - Maximum
2.5 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Color
Yellow
Material
Steel
Item
Work Platform
Handrails Included
Yes
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Platform Style
Single Access
Climbing Angle
50 Degrees
Step Tread
Serrated
Number of Steps
3
Ladder Tread
Serrated
Number of Guard Rails
0
Ladder Actuation
Step Lock
Number of Legs
2
Number of Modular Decks
0
Series
WP
Weight
186 lb
Locking Mechanism
Foot-Activated Step Lock
Assembly
Assembled
Includes Handrails
Handrails Not Included
Use Location
Indoor
Number of Handrails
0
Mobility
Rolling
Folding
Not Foldable
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Number of Access Sides
1

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 79 in, Bottom Width 40 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 5 ft, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.