Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 4 Step, Steel, 40In. H.

  • Mfr # 4WP3624A3B8AC2P6

  • Zoro # G1002079


product price: $629.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Platform Height
40 in
Work Platform Item
Single Access Rolling Platform
Overall Height
3 ft 4 in
Platform Depth
24 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP3624A3B8AC2P6
Zoro #
G1002079
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
3 ft 4 in
Platform Depth
24 in
Platform Width
36 in
Base Depth
50 in
Bottom Width
40 in
Step Width
36 in
Step Depth
7 in
Base Width
40 in
Base Length
50 in
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft
Overall Height - Maximum
3.3 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Color
Yellow
Material
Steel
Item
Work Platform
Handrails Included
No
Standards
ANSI, OSHA Compliant
Number of Legs
2
Number of Modular Decks
0
Ladder Actuation
Tilt and Roll
Finish
Powder Coated
Platform Style
Single Access
Number of Steps
4
Climbing Angle
50 Degrees
Step Tread
Serrated
Number of Guard Rails
0
Ladder Tread
Serrated
Series
WP
Weight
100 lb
Number of Access Sides
1
Load Capacity - Maximum
800 lb
Mobility
Rolling
Number of Handrails
0
Folding
Not Foldable
Tread Type
Serrated
Assembly
Assembled
Use Location
Indoor
Locking Mechanism
No Locking Mechanism
Includes Handrails
Handrails Not Included

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 50 in, Bottom Width 40 in, Platform Depth 24 in, Platform Width 36 in, Overall Height 3 ft 4 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.