Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 4 Step, Steel, 70In. H.

  • Mfr # 4WP2424RA3B4B8AC2P6

  • Zoro # G0999951


product price: $787.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
5 ft 10 in
Load Capacity
800 lb
Platform Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP2424RA3B4B8AC2P6
Zoro #
G0999951
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
5 ft 10 in
Platform Depth
24 in
Platform Width
24 in
Base Depth
50 in
Bottom Width
28 in
Step Depth
7 in
Step Width
24 in
Base Width
28 in
Base Length
51 in
Overall Height - Maximum
5.8 ft
Platform Height - Maximum
3.3 ft
Height Adjustability
Fixed Height

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Color
Yellow
Material
Steel
Item
Work Platform
Handrails Included
Yes
Number of Legs
2
Number of Modular Decks
0
Finish
Powder Coated
Step Tread
Serrated
Ladder Tread
Serrated
Platform Style
Single Access
Ladder Actuation
Step Lock
Climbing Angle
50 Degrees
Number of Steps
4
Standards
ANSI, OSHA Compliant
Number of Guard Rails
0
Series
WP
Weight
121 lb
Tread Type
Serrated
Includes Handrails
Handrails Not Included
Number of Handrails
0
Folding
Not Foldable
Number of Access Sides
1
Assembly
Assembled
Locking Mechanism
Foot-Activated Step Lock
Mobility
Rolling
Use Location
Indoor
Load Capacity - Maximum
800 lb

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 50 in, Bottom Width 28 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 5 ft 10 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.