Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 4 Step, Steel, 70In. H.

  • Mfr # 4WP2460RA3B4B8AC2P6

  • Zoro # G3488381


product price: $1,090.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
5 ft 10 in
Platform Depth
60 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP2460RA3B4B8AC2P6
Zoro #
G3488381
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
5 ft 10 in
Platform Depth
60 in
Platform Width
24 in
Base Depth
86 in
Bottom Width
28 in
Step Width
24 in
Step Depth
7 in
Base Width
28 in
Base Length
86 in
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft
Overall Height - Maximum
5.8 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Yellow
Item
Work Platform
Handrails Included
Yes
Climbing Angle
50 Degrees
Step Tread
Serrated
Number of Legs
2
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Number of Guard Rails
0
Number of Modular Decks
0
Platform Style
Single Access
Finish
Powder Coated
Number of Steps
4
Ladder Actuation
Step Lock
Series
WP
Weight
159 lb
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Folding
Not Foldable
Use Location
Indoor
Number of Handrails
0
Includes Handrails
Handrails Not Included
Number of Access Sides
1
Locking Mechanism
Foot-Activated Step Lock
Assembly
Assembled
Mobility
Rolling

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 86 in, Bottom Width 28 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 5 ft 10 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.