Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, 4 Step, Steel, 70In. H.

  • Mfr # 4WP3636RA3B8AC2P6

  • Zoro # G1002088


product price: $734.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
5 ft 10 in
Load Capacity
800 lb
Platform Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP3636RA3B8AC2P6
Zoro #
G1002088
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
5 ft 10 in
Platform Depth
36 in
Platform Width
36 in
Base Depth
62 in
Bottom Width
40 in
Step Depth
7 in
Step Width
36 in
Base Width
40 in
Base Length
63 in
Height Adjustability
Fixed Height
Overall Height - Maximum
3.3 ft
Platform Height - Maximum
3.3 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Color
Yellow
Material
Steel
Item
Work Platform
Handrails Included
Yes
Platform Style
Single Access
Ladder Tread
Serrated
Finish
Powder Coated
Climbing Angle
50 Degrees
Number of Steps
4
Ladder Actuation
Tilt and Roll
Step Tread
Serrated
Number of Modular Decks
0
Number of Guard Rails
0
Standards
ANSI, OSHA Compliant
Number of Legs
2
Series
WP
Weight
127 lb
Tread Type
Serrated
Assembly
Assembled
Load Capacity - Maximum
800 lb
Number of Handrails
0
Use Location
Indoor
Includes Handrails
Handrails Not Included
Locking Mechanism
No Locking Mechanism
Number of Access Sides
1
Mobility
Rolling
Folding
Not Foldable

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 62 in, Bottom Width 40 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 5 ft 10 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.