Zoro Homepage

Work Platform, 4 Step, Steel, 70In. H.

  • Mfr # 4WP3648RA3B4B8AC2P6

  • Zoro # G3488357


product price: $898.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
5 ft 10 in
Load Capacity
800 lb
Platform Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP3648RA3B4B8AC2P6
Zoro #
G3488357
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
5 ft 10 in
Platform Depth
48 in
Platform Width
36 in
Base Depth
74 in
Bottom Width
40 in
Step Width
36 in
Step Depth
7 in
Base Length
75 in
Base Width
40 in
Height Adjustability
Fixed Height
Overall Height - Maximum
5.8 ft
Platform Height - Maximum
3.3 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Color
Yellow
Material
Steel
Item
Work Platform
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Number of Guard Rails
0
Climbing Angle
50 Degrees
Ladder Tread
Serrated
Number of Steps
4
Platform Style
Single Access
Finish
Powder Coated
Number of Legs
2
Number of Modular Decks
0
Ladder Actuation
Step Lock
Step Tread
Serrated
Series
WP
Weight
190 lb
Use Location
Indoor
Assembly
Assembled
Number of Access Sides
1
Mobility
Rolling
Locking Mechanism
Foot-Activated Step Lock
Number of Handrails
0
Load Capacity - Maximum
800 lb
Tread Type
Serrated
Includes Handrails
Handrails Not Included
Folding
Not Foldable

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 74 in, Bottom Width 40 in, Platform Depth 48 in, Platform Width 36 in, Overall Height 5 ft 10 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.