Zoro Homepage

Work Platform, 4 Step, Steel, 70In. H.

  • Mfr # 4WP3660RA3B4B8AC2P6

  • Zoro # G3488348


product price: $1,184.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
40 in
Overall Height
5 ft 10 in
Load Capacity
800 lb
Platform Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WP3660RA3B4B8AC2P6
Zoro #
G3488348
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Overall Height
5 ft 10 in
Platform Depth
60 in
Platform Width
36 in
Base Depth
86 in
Bottom Width
40 in
Step Depth
7 in
Step Width
36 in
Base Length
86 in
Base Width
40 in
Height Adjustability
Fixed Height
Platform Height - Maximum
3.3 ft
Overall Height - Maximum
5.8 ft

Details

Work Platform Item
Single Access Rolling Platform
Load Capacity
800 lb
Material
Steel
Color
Yellow
Item
Work Platform
Handrails Included
Yes
Climbing Angle
50 Degrees
Platform Style
Single Access
Number of Legs
2
Step Tread
Serrated
Number of Guard Rails
0
Number of Steps
4
Ladder Tread
Serrated
Finish
Powder Coated
Ladder Actuation
Step Lock
Standards
ANSI, OSHA Compliant
Number of Modular Decks
0
Series
WP
Weight
207 lb
Use Location
Indoor
Load Capacity - Maximum
800 lb
Number of Access Sides
1
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Not Included
Mobility
Rolling
Assembly
Assembled
Number of Handrails
0
Tread Type
Serrated
Folding
Not Foldable

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 86 in, Bottom Width 40 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 5 ft 10 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.