Work Platform, 5 in to 8 in H, 19 in W, 24 in D, Aluminum, 800 lb Load Capacity

  • Mfr # 1AAWP1924A8 A5-8 B1 P1
  • Zoro # G7209921
product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Platform Height
5 in to 8 in
Platform Width
19 in
Platform Depth
24 in
Overall Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1AAWP1924A8 A5-8 B1 P1
Zoro #
G7209921
UPC #
-
Country of Origin
United States
Item
Work Platform
Material
Aluminum
Color
Silver
Finish
Brightened
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Ladder Tread
Anti-Fatigue Mat
Standards
ANSI, OSHA Compliant
Includes
Ergo Mat
Platform Style
Quad Access
Number of Steps
1
Work Platform Item
Single Step Platform
Number of Guard Rails
0
Number of Legs
4
Number of Access Sides
1
Mobility
Stationary
Folding
Not Foldable
Weight
17 lb
Includes Handrails
Handrails Not Included
Number of Handrails
0
Tread Type
Antifatigue Mat
Locking Mechanism
No Locking Mechanism
Use Location
Indoor
Assembly
Assembled
Exit Direction
Forward, Left, Right, Side Step, Rear
Load Capacity - Maximum
800 lb
Shell Material
Aluminum
Wire Color
Silver

Dimensions

Platform Height
5 in to 8 in
Platform Width
19 in
Platform Depth
24 in
Overall Height
8 in
Base Depth
24 in
Base Length
24 in
Base Width
19 in
Step Width
19 in
Step Depth
19 in
Bottom Width
19 in
Overall Height - Maximum
8 in
Platform Height - Maximum
8 in
Platform Height - Minimum
5 in
Height Adjustability
Adjustable Height

Description

Single Step Platform, Material Aluminum, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 19 in, Platform Depth 24 in, Platform Width 19 in, Overall Height 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 19 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Brightened, Standards ANSI, OSHA Compliant, Includes Ergo Mat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.