Work Platform, 5 in to 8 in H, 19 in W, 36 in D, Stainless Steel, 800 lb Load Capacity

  • Mfr # 1SAWP1936A8 A5-8 B1 P1

  • Zoro # G6509316


product price:  $805.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Platform Height
5 in to 8 in
Platform Width
19 in
Platform Depth
36 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SAWP1936A8 A5-8 B1 P1
Zoro #
G6509316
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 in to 8 in
Platform Width
19 in
Platform Depth
36 in
Overall Height
8 in
Base Depth
36 in
Base Length
36 in
Base Width
19 in
Step Depth
19 in
Bottom Width
19 in
Step Width
19 in
Height Adjustability
Adjustable Height
Platform Height - Minimum
5 in
Overall Height - Maximum
8 in
Platform Height - Maximum
8 in

Details

Item
Work Platform
Material
Stainless Steel
Color
Natural
Finish
Blasted Satin
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Ladder Tread
Anti-Fatigue Mat
Number of Guard Rails
0
Number of Steps
1
Standards
ANSI, OSHA Compliant
Number of Legs
4
Work Platform Item
Single Step Platform
Platform Style
Quad Access
Includes
Ergo Mat
Includes Handrails
Handrails Not Included
Number of Access Sides
1
Exit Direction
Forward, Left, Right, Side Step, Rear
Assembly
Assembled
Use Location
Indoor
Number of Handrails
0
Weight
34 lb
Folding
Not Foldable
Tread Type
Antifatigue Mat
Load Capacity - Maximum
800 lb
Mobility
Stationary
Locking Mechanism
No Locking Mechanism

Description

Single Step Platform, Material Stainless Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 36 in, Bottom Width 19 in, Platform Depth 36 in, Platform Width 19 in, Overall Height 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 19 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Satin, Standards ANSI, OSHA Compliant, Includes Ergo Mat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.